5121024 - 4" SCH80 90D 48"R PVC Elbow

Cantex Inc.

  • $187.27 (Each)
  • $187.27 (Each)
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
5121024
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5121024
Description
4" SCH80 90D 48"R PVC Elbow
Cantex 5121024 Is A 4 In. X 90-Degree X 48 In. Radius Plain End Schedule 80 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Sch 80 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700013162 / 00088700013162
Weight per unit
5.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$187.27 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
70
Resources
Other Links
 
 
5121024 - Other
 
5121024 - Other
Images
 
 
5121024 - Small Image
 
5121024 - Large Image
Attachments
 
 
5121024 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 5121024.
Jump To:

Cross Referenced

These items are similar to 5121024 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5121024 Cantex 00088700013162
PVC-40090488 Madison Electric 00784297827693
UB9HN Thomas & Betts 00034481192008
146080 Topaz 00751338850521

* All prices subject to change.

Begin Live Chat