5133330 - 1G PVC FS Box Switch Cover

Cantex Inc.

  • $27.76 (Each)
  • $27.76 (Each)

  • $277.63 (Per 10)

  • $2,776.34 (Per 100)

In-Stock: 2 available locally (Houston RDC, TX) ( change location)
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
5133330
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5133330
Description
1G PVC FS Box Switch Cover
Toggle Switch Cover, Gray, 4.813 In Length, 3.000 In Width, 1 Gang, 1 LB
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
088700011274 / 00088700010925
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.76 (Each)
Carton
$277.63 (Per 10)
Stock Availability
Houston RDC
2 (Check another store)
All Stores
133
Resources
Images
 
 
5133330 - Small Image
 
5133330 - Large Image
 
5133330 - Large Image
Other Links
 
 
5133330 - Other
 
5133330 - Other
Attachments
 
 
5133330 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Weatherproof Toggle Switch Cover
Material
PVC
Number Of Gangs
1
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
4.813 in
Size
Non-Applicable
Width
3.000 in
Descriptions
Description
1G PVC FS BOX SWITCH COVER
Extra Long Description
CTX 5133330 SINGLE TOGGLE SWITCH CO
Features
CANTEX 5133330 is a 1-Gang Weatherproof Toggle Switch Cover designed for use with exposed weatherproof boxes.
Long Description
Toggle Switch Cover, Gray, 4.813 in Length, 3.000 in Width, 1 Gang, 1 lb
Product Type
Toggle Switch Cover
Short Description
Toggle Switch Cover, Gray, PVC, 2 Gang
Special Features
Wet or Damp Location
Additional Information
For Use With
FS Type Box
Includes
Gasket and Screw
Made In USA
yes
Package Quantity
10 CT
Standards Met
Ul Listed
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133330
GTIN
00088700010925
UPC
088700011274
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
Weatherproof toggle switch cover
Packaging
Weight
1 lb
Weight per each
1
Carton
10
Uses, Certifications, and Standards
Application
Cover For FS Type Box
Mounting
Screws
Standard
UL Marine Outlet Box Covers
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 5133330.
Jump To:

Similar Items

Similar items are close alternatives to 5133330, though they may not be 100% alike.

Cross Referenced

These items are similar to 5133330 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5133330 Cantex 00088700010925
59143 Certaineed n/a
61550200 JM Eagle 00098179204190
78900 Multi Fittings Corp n/a
VSC 15/10 Multi Fittings Corp n/a
E98TSCN Thomas & Betts 00034481114970
TP7280PVC Eaton Crouse-Hinds n/a
78900 IPEX n/a
WCT1GNM O-Z Gedney 00687855877249
E98TSCN-CAR Thomas & Betts 00034481131816
1316 Topaz 00751338233157

* All prices subject to change.

Begin Live Chat