5133362 - Blank Cover For PVC FS Box

Cantex Inc.

  • $13.76 (Each)
  • $13.76 (Each)

  • $688.11 (Per 50)

  • $1,376.22 (Per 100)

In-Stock: 35 available locally (Tyler, TX) ( change location)
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
5133362
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5133362
Description
Blank Cover For PVC FS Box
Blank Cover, 4.750 In Length, 3.000 In Width, 4.375 In Height, Gray, 0.0880 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
088700084148 / 00088700568006
Weight per unit
0.088 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.76 (Each)
Carton
$688.11 (Per 50)
Stock Availability
Tyler
35 (Check another store)
All Stores
1,754
Resources
Images
 
 
5133362 - Small Image
 
5133362 - Large Image
 
5133362 - Large Image
Other Links
 
 
5133362 - Other
 
5133362 - Other
Attachments
 
 
5133362 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number Of Gangs
1
Dimensions and Weight
Height
4.375 in
Length
4.750 in
Size
Non-Applicable
Width
3.000 in
Descriptions
Description
BLANK COVER FOR PVC FS BOX
Extra Long Description
CTX 5133362 UL BLANK COVER - FS BOX
Features
CANTEX 5133362 is a 1-Gang Weatherproof Blank Cover designed for use with exposed weatherproof boxes.
Long Description
Blank Cover, 4.750 in Length, 3.000 in Width, 4.375 in Height, Gray, 0.0880 lb/EA
Product Type
Blank Cover
Short Description
Blank Cover, Gray, PVC
Special Features
Includes Gasket and Screws
Additional Information
Color/Finish
Gray
For Use With
Exposed Weatherproof Box
Made In USA
yes
Package Quantity
50 CT
Standards Met
Ul Listed
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133362
GTIN
00088700568006
UPC
088700084148
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
Weatherproof Blank Cover
Packaging
Weight
0.0880 lb/EA
Weight per each
0.088
Carton
50
Uses, Certifications, and Standards
Application
Wet or Damp Locations
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 5133362.
Jump To:

Similar Items

Similar items are close alternatives to 5133362, though they may not be 100% alike.

Cross Referenced

These items are similar to 5133362 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5133362 Cantex 00088700568006
PBSC Madison Electric 00784297827594
WCB14WNM O-Z Gedney 00687855877232
E980C Thomas & Betts n/a
E980CN-CAR Thomas & Betts 00034481132967
1313 Topaz 00751338233935
FSBLANK Eaton Crouse-Hinds 00662277025829
78241 IPEX n/a

* All prices subject to change.

Begin Live Chat