5133660 - 1/2" PVC Type LL Condulet

Cantex Inc.

  • $5.67 (Each)
  • $5.67 (Each)

  • $141.69 (Per 25)

  • $566.77 (Per 100)

In-Stock: 8 available locally (Terrell, TX) ( change location)
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
5133660
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5133660
Description
1/2" PVC Type LL Condulet
Cantex 5133660 Is A 1/2 In. Conduit Body Type LL Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System Along With A Change In Direction
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
088700065611 / 00088700567696
Weight per unit
0.201 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.67 (Each)
Carton
$141.69 (Per 25)
Stock Availability
Terrell
8 (Check another store)
Tyler
16
All Stores
289
Resources
Images
 
 
5133660 - Small Image
 
5133660 - Large Image
Other Links
 
 
5133660 - Other
 
5133660 - Other
Attachments
 
 
5133660 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
1/2 in. Conduit Body Type LL;1/2
Descriptions
Description
1/2" PVC TYPE LL CONDULET
Extra Long Description
CTX 5133660 1/2 UL-LL ACCESS FTG
Features
CANTEX 5133660 is a 1/2 in. Conduit Body Type LL which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction
Long Description
CANTEX 5133660 is a 1/2 in. Conduit Body Type LL which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction
Product Type
1/2 Ul-LL Access FTG
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133660
GTIN
00088700567696
UPC
088700065611
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Type
Conduit Body Type LL
Trade Size
Trade Size
1/2
Packaging
Weight per each
0.201
Carton
25
Uses, Certifications, and Standards
Standard
UL, Made in USA
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 5133660.
Jump To:

Similar Items

Similar items are close alternatives to 5133660, though they may not be 100% alike.

Cross Referenced

These items are similar to 5133660 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59210 Allied Tube & Conduit 00091111042065
5133660 Cantex 00088700567696
61360050 JM Eagle 00098179203063
SLL10S Multi Fittings Corp 00622454775213

* All prices subject to change.

Begin Live Chat