5133820 - 3" SCH40 90D 36"R PVC Elbow

Cantex Inc.

  • $28.80 (Each)
  • $28.80 (Each)

In-Stock: 4 available locally (West Ft. Worth, TX) ( change location)
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
5133820
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5133820
Description
3" SCH40 90D 36"R PVC Elbow
90° Elbow, 3 In Trade Size, 56.5 In Length, 3.5 In Outside Diameter, 3.008 In Inside, 36 In Bend Radius, 90 ° Bend Angle, Gray, 0.216 In Wall Thickness, 8.53 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Sch 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700518797 / 00088700014503
Weight per unit
8.531 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.80 (Each)
Stock Availability
West Ft. Worth
4 (Check another store)
DFW RDC
19
All Stores
2,897
Resources
Images
 
 
5133820 - Small Image
 
5133820 - Large Image
Attachments
 
 
5133820 - Specification Sheet
Other Links
 
 
5133820 - Other
 
5133820 - Other
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
56.5 in
Size
3 in. x 90-Degree x 36 in. Radius Plain End Schedule 40 Special Radius Elbow
Descriptions
Description
3" SCH40 90D 36"R PVC ELBOW
Extra Long Description
CTX 5133820 3 UL40 90 BND 36"R
Features
CANTEX 5133820 is a 3 in. x 90-Degree x 36 in. Radius Plain End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 90-Degree.
Long Description
90° Elbow, 3 in Trade Size, 56.5 in Length, 3.5 in Outside Diameter, 3.008 in Inside, 36 in Bend Radius, 90 ° Bend Angle, Gray, 0.216 in Wall Thickness, 8.53 lb/EA
Product Type
90° Elbow
Short Description
90° Elbow, 3 x 56.500 in, PVC, Gray
Special Features
Plain-End Connections are Solvent Weld
Additional Information
Bend Angle
90 °
Bend Radius
36 in
Color/Finish
Gray
For Use With
Ground/Buried
Inside Diameter
3.008 in
Made In USA
yes
Outside Diameter
3.5 in
Package Quantity
10 CT;70 PK
Standards Met
Conforms to UL 651 and NEMA TC3;ETL Listed
Wall Thickness
0.216 in
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133820
GTIN
00088700014503
UPC
088700518797
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Type
3 in. x 90-Degree x 36 in. Radius Plain End Schedule 40 Special Radius Elbow
Trade Size
Trade Size
3
Packaging
Weight
8.53 lb/EA
Weight per each
8.531
Carton
1
Uses, Certifications, and Standards
Application
90°Change in Direction of a Conduit Run
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,897

Location search:
These alternate items can be purchased instead of 5133820.
Jump To:

Similar Items

Similar items are close alternatives to 5133820, though they may not be 100% alike.

Cross Referenced

These items are similar to 5133820 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5133820 Cantex 00088700014503
PVC-3009036 Madison Electric 00784297804885
UA9FL Thomas & Betts 00034481067283
1439 Topaz 00751338500631
EL39036NM Eaton Crouse-Hinds n/a

* All prices subject to change.

Begin Live Chat