5133876 - 2" SCH40 90D 48"R PVC Elbow

Cantex Inc.

  • $35.04 (Each)
  • $35.04 (Each)

In-Stock: 46 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5133876
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5133876
Description
2" SCH40 90D 48"R PVC Elbow
Cantex 5133876 Is A 2 In. X 90-Degree X 48 In. Radius Plain End Schedule 40 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Sch 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700568600 / 00088700014879
Weight per unit
13.8999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.04 (Each)
Stock Availability
Springdale
0 (Find nearest stock)
All Stores
46
Resources
Other Links
 
 
5133876 - Other
 
5133876 - Other
Images
 
 
5133876 - Small Image
 
5133876 - Large Image
Attachments
 
 
5133876 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
2 in. x 90-Degree x 48 in. Radius Plain End Schedule 40 Special Radius Elbow
Descriptions
Description
2" SCH40 90D 48"R PVC ELBOW
Extra Long Description
CTX 5133876 2 UL40 90 BND 48"R
Features
CANTEX 5133876 is a 2 in. x 90-Degree x 48 in. Radius Plain End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 90-Degree
Long Description
CANTEX 5133876 is a 2 in. x 90-Degree x 48 in. Radius Plain End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 90-Degree
Product Type
2 UL40 90 BND 48"R
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133876
GTIN
00088700014879
UPC
088700568600
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Type
2 in. x 90-Degree x 48 in. Radius Plain End Schedule 40 Special Radius Elbow
Trade Size
Trade Size
2
Packaging
Weight per each
13.8999
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 46

Location search:

Greater Springdale Area

Location Stock Available

Distribution Centers

Location Stock Available
Jacksonville - FL
20 View Store
McAllen
25 View Store

A-L

Location Stock Available
Bridgeport
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat