5140113 - 5" PVC Male Adapter

Cantex Inc.

  • $17.10 (Each)
  • $17.10 (Each)

  • $170.96 (Per 10)

  • $1,709.65 (Per 100)

In-Stock: 2 available locally (Sweetwater, TX) ( change location)
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
5140113
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5140113
Description
5" PVC Male Adapter
Cantex 5140113 Is A 5 In. Male Terminal Adapter Which Is A Connector Used to Transition From A Spigot End PVC Conduit to A Threaded Metal or PVC Plastic Female Bell End
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700527812 / 00088700527812
Weight per unit
1.394 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.10 (Each)
Carton
$170.96 (Per 10)
Stock Availability
Sweetwater
2 (Check another store)
Abilene
30
All Stores
209
Resources
Images
 
 
5140113 - Small Image
 
5140113 - Large Image
Other Links
 
 
5140113 - Other
 
5140113 - Other
Attachments
 
 
5140113 - Specification Sheet
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
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
4.75
Size
5 in. Male Terminal Adapter
Descriptions
Description
5" PVC MALE ADAPTER
Extra Long Description
CTX 5140113 5 UL ADAPT M CT
Features
CANTEX 5140113 is a 5 in. Male Terminal Adapter which is a connector used to transition from a spigot end PVC conduit to a threaded metal or PVC plastic female bell end
Long Description
CANTEX 5140113 is a 5 in. Male Terminal Adapter which is a connector used to transition from a spigot end PVC conduit to a threaded metal or PVC plastic female bell end
Product Type
5 Ul Adapt M CT
Special Features
For use with Schedule 40 & 80 and EB & DB applications
Additional Information
Outside Diameter
6.25 in.
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5140113
GTIN
00088700527812
UPC
088700527812
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Male Terminal Adapter
Trade Size
Trade Size
5
Packaging
Weight per each
1.394
Carton
10
Uses, Certifications, and Standards
Application
Male Terminal Adapter
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 209

Location search:

Greater Abilene Area

Location Stock Available
Abilene
30 View Store
Sweetwater
2 View Store

A-L

Location Stock Available
Brownsville
18 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 5140113.
Jump To:

Similar Items

Similar items are close alternatives to 5140113, though they may not be 100% alike.

Cross Referenced

These items are similar to 5140113 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59625 Allied Tube & Conduit 00091111040221
5140113 Cantex 00088700527812
60060500 JM Eagle 00098179201496
PTA-500 Madison Electric 00784297001109
78094 Multi Fittings Corp n/a
TA60 Multi Fittings Corp 00622454770317
E943P Thomas & Betts 00034481062127
1040A Topaz 00751338230354
59625 Certaineed n/a
ME943P Picoma Industries n/a

* All prices subject to change.

Begin Live Chat