5144008 - 2" PVC End Bell

Cantex Inc.

  • $7.25 (Each)
  • $7.25 (Each)

  • $289.93 (Per 40)

  • $724.82 (Per 100)

In-Stock: 40 available locally (Covington, LA) ( change location)
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
5144008
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5144008
Description
2" PVC End Bell
End Ball, 2 In Trade Size, 2.813 In Outside Diameter, 2.813 In Inside, 1.563 In Height, Gray
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131712 - Wiring duct
UPC/GTIN
088700000117 / 00088700567153
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.25 (Each)
Carton
$289.93 (Per 40)
Stock Availability
Covington
40 (Check another store)
Baton Rouge
43
All Stores
6,047
Resources
Images
 
 
5144008 - Small Image
 
5144008 - Large Image
 
5144008 - Large Image
Other Links
 
 
5144008 - Other
 
5144008 - Other
Attachments
 
 
5144008 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
1.563 in
Size
2
Descriptions
Description
2" PVC END BELL
Extra Long Description
CTX 5144008 2 UL END BELL
Features
CANTEX 5144008 is a 2 in. Schedule 40 End Bell used in concrete vault walls to provide a smooth safe entrance to the conduit outside.
Long Description
End Ball, 2 in Trade Size, 2.813 in Outside Diameter, 2.813 in Inside, 1.563 in Height, Gray
Product Type
End Ball
Short Description
End Ball, 2 in, Gray, PVC
Special Features
Protects Wiring Which is Being Pulled Through Concrete Vault Walls;Easy Installation
Additional Information
Color/Finish
Gray
For Use With
Schedule 40 and 80 Conduit
Inside Diameter
2.813 in
Made In USA
yes
Outside Diameter
2.813 in
Package Quantity
40 CT
Standards Met
UL Listed;CSA Certified;NEMA TC-3 Compliant
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5144008
GTIN
00088700567153
UPC
088700000117
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
2 in. Schedule 40 End Bell
Trade Size
Trade Size
2 in
Packaging
Weight per each
0.08
Carton
40
Uses, Certifications, and Standards
Application
Protects Wiring Which is Being Pulled Through Concrete Vault Wall
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6,047

Location search:
These alternate items can be purchased instead of 5144008.
Jump To:

Similar Items

Similar items are close alternatives to 5144008, though they may not be 100% alike.

Cross Referenced

These items are similar to 5144008 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5144008 Cantex 00088700567153
61500200 JM Eagle 00098179203841
PMEB-200 Madison Electric 00784297761164
EB35 Multi Fittings Corp 00622454773264
E997J Thomas & Betts 00034481061465
1126 Topaz 00751338231351
59678 Certaineed n/a
78293 Multi Fittings Corp n/a
ME977J Picoma Industries n/a

* All prices subject to change.

Begin Live Chat