5144038 - 3" 2PC PVC Expansion Coupling

Cantex Inc.

  • $79.28 (Each)
  • $79.28 (Each)

  • $951.38 (Per 12)

  • $7,928.16 (Per 100)

In-Stock: 10 available locally (Cookeville, TN) ( change location)
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
5144038
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5144038
Description
3" 2PC PVC Expansion Coupling
Expansion Coupling, 3 In Trade Size, 14.938 In Length, 3.500 In Width, Gray, 8.0 LB
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Clamps, Straps, Exp Cplgs Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131705 - Cable tray fitting and accessories
UPC/GTIN
088700024151 / 00088700547797
Weight per unit
8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$79.28 (Each)
Carton
$951.38 (Per 12)
Stock Availability
Cookeville
10 (Check another store)
Nashville RDC
211
All Stores
860
Resources
Other Links
 
 
5144038 - Other
 
5144038 - Other
Images
 
 
5144038 - Small Image
 
5144038 - Large Image
 
5144038 - Large Image
Attachments
 
 
5144038 - Specification Sheet
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
14.938 in
Size
3 in. Two Piece Expansion Coupling
Width
3.500 in
Descriptions
Description
3" 2PC PVC EXPANSION COUPLING
Extra Long Description
CTX 5144038 3 UL EXP CPLG TWO PIECE
Features
CANTEX 5144038 is a 3 in. Two Piece Expansion Coupling designed to compensate for length changes due to temperature variations in exposed conduit runs.
Long Description
Expansion Coupling, 3 in Trade Size, 14.938 in Length, 3.500 in Width, Gray, 8.0 lb
Product Type
Expansion Coupling
Short Description
Two Piece Expansion Coupling, 3 in
Special Features
Two-Piece Construction with a 8 Inch Maximum Expansion;Internal O-Ring Prevents Leakage
Additional Information
Color/Finish
Gray
For Use With
Schedule 40 and 80 Conduit
Made In USA
yes
Package Quantity
12 CT
Standards Met
Ul Listed
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5144038
GTIN
00088700547797
UPC
088700024151
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
3 in. Two Piece Expansion Coupling
Trade Size
Trade Size
3
Packaging
Weight
8.0 lb
Weight per each
8
Carton
12
Uses, Certifications, and Standards
Application
Compensate for Length Changes Due to Temperature Variations in Exposed Conduit Runs
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 860

Location search:
These alternate items can be purchased instead of 5144038.
Jump To:

Similar Items

Similar items are close alternatives to 5144038, though they may not be 100% alike.

Cross Referenced

These items are similar to 5144038 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5144038 Cantex 00088700547797
61150300 JM Eagle 00098179202394
PEJ-300 Madison Electric 00784297760341
E945L Thomas & Betts 00034481061281
1078 Topaz 00751338231597
59667 Certaineed n/a
78336 Multi Fittings Corp n/a
EJ45 Multi Fittings Corp n/a
ME945L Picoma Industries n/a

* All prices subject to change.

Begin Live Chat