5233777 - 4" SCH40 45D 36"R PVC Elbow Bell End

PVC & Accessories

  • $71.95 (Each)
  • $71.95 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5233777
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5233777
Description
4" SCH40 45D 36"R PVC Elbow Bell End
4 In. X 45-Degree X 36 In. Radius Bell End Schedule 40 Special Radius Elbow
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700015616 / 00088700015616
Weight per unit
7.128 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.95 (Each)
Resources
Other Links
 
 
5233777 - Other
 
5233777 - Other
 
5233777 - Other
Images
 
 
5233777 - Small Image
 
5233777 - Large Image
Attachments
 
 
5233777 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Descriptions
Description
4" SCH40 45D 36"R PVC ELBOW BELL END
Features
CANTEX 5233777 is a 4 in. x 45-Degree x 36 in. Radius Bell End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 45-Degree
Product Type
4 UL40 45 BND 36"RB
extra long description
CTX 5233777 4 UL40 45 BND 36"RB
Long Description
4 in. x 45-Degree x 36 in. Radius Bell End Schedule 40 Special Radius Elbow
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5233777
GTIN
00088700015616
UPC
088700015616
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
4 in.
Packaging
Weight per each
7.128
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat