5233800 - 3" SCH40 45D 24"R PVC Elbow Bell End

Cantex Inc.

  • $37.77 (Each)
  • $37.77 (Each)

In-Stock: 35 available at other locations ( find a store with stock)
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
5233800
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5233800
Description
3" SCH40 45D 24"R PVC Elbow Bell End
Cantex 5233800 Is A 3 In. X 45-Degree X 24 In. Radius Bell End Schedule 40 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 45-Degree
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Sch 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700015470 / 00088700015470
Weight per unit
3.385 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.77 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
35
Resources
Other Links
 
 
5233800 - Other
 
5233800 - Other
Images
 
 
5233800 - Small Image
 
5233800 - Large Image
Attachments
 
 
5233800 - Specification Sheet
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
3 in. x 45-Degree x 24 in. Radius Bell End Schedule 40 Special Radius Elbow
Descriptions
Description
3" SCH40 45D 24"R PVC ELBOW BELL END
Extra Long Description
CTX 5233800 3 UL40 45 BND 24"RB
Features
CANTEX 5233800 is a 3 in. x 45-Degree x 24 in. Radius Bell End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 45-Degree
Long Description
CANTEX 5233800 is a 3 in. x 45-Degree x 24 in. Radius Bell End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 45-Degree
Product Type
3 UL40 45 BND 24"RB
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5233800
GTIN
00088700015470
UPC
088700015470
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Type
3 in. x 45-Degree x 24 in. Radius Bell End Schedule 40 Special Radius Elbow
Trade Size
Trade Size
3
Packaging
Weight per each
3.385
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 35

Location search:

Greater Nacogdoches Area

Location Stock Available
Henderson
3 View Store

Distribution Centers

Location Stock Available
Little Rock
7 View Store
Phoenix
12 View Store

M-Z

Location Stock Available
Prescott Valley
6 View Store
These alternate items can be purchased instead of 5233800.
Jump To:

Cross Referenced

These items are similar to 5233800 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5233800 Cantex 00088700015470
UA7DLB Thomas & Betts 00034481196990

* All prices subject to change.

Begin Live Chat