5233822 - 4" SCH40 90D 24"R PVC Elbow Bell End

PVC & Accessories

  • $69.56 (Each)
  • $69.56 (Each)
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
5233822
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5233822
Description
4" SCH40 90D 24"R PVC Elbow Bell End
90° Elbow, 4 In Trade Size, 37.688 In Length, 3.961 In Inside, 24 In Bend Radius, 90 ° Bend Angle, Gray, 0.237 In Wall Thickness, 8.86 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700015500 / 00088700015500
Weight per unit
8.862 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.56 (Each)
Resources
Images
 
 
5233822 - Small Image
 
5233822 - Large Image
 
5233822 - Large Image
Attachments
 
 
5233822 - Specification Sheet
Other Links
 
 
5233822 - Other
 
5233822 - Other
 
5233822 - Other
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
37.688 in
Descriptions
Description
4" SCH40 90D 24"R PVC ELBOW BELL END
Product Type
90° Elbow
Long Description
90° Elbow, 4 in Trade Size, 37.688 in Length, 3.961 in Inside, 24 in Bend Radius, 90 ° Bend Angle, Gray, 0.237 in Wall Thickness, 8.86 lb/EA
Features
CANTEX 5233822 is a 4 in. x 90-Degree x 24 in. Radius Bell End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 90-Degree.
Short Description
90° Elbow, 4 x 37.688 in, PVC, Gray
Special Features
Bell End for Easy Installation
extra long description
CTX 5233822 4 UL40 90 BND 24"RB
Additional Information
Bend Radius
24 in
Bend Angle
90 °
Color/Finish
Gray
for use with
Ground/Buried
Standards Met
Conforms to UL 651 and NEMA TC3;ETL Listed
package quantity
1 ct
Made in USA
yes
Wall Thickness
0.237 in
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5233822
GTIN
00088700015500
UPC
088700015500
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
4 in
Packaging
Weight
8.86 lb/EA
Weight per each
8.862
Carton
1
Uses, Certifications, and Standards
Application
90°Change in Direction of a Conduit Run
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5233822.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5233822.

4" SCH40 90D 24"R PVC Elbow Bell End
  • Our Part #: 068050
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5233822
  • Manufacturer: Multifittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 40 ($2,782.40) ·
068050 - Multifittings/Kraloy

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$69.56

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5233822 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5233822 Cantex 00088700015500
UA9DNB Thomas & Betts 00034481196617

* All prices subject to change.

Begin Live Chat