5234068 - 3" SCH40 22-1/2D PVC Elbow Bell End

PVC & Accessories

  • $43.91 (Each)
  • $43.91 (Each)

  • $351.27 (Per 8)

  • $4,390.92 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5234068
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5234068
Description
3" SCH40 22-1/2D PVC Elbow Bell End
3 In. X 22-1/2-Degree Bell End Schedule 40 Standard Radius Elbow
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700022102 / 00088700022102
Weight per unit
2.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.91 (Each)
Carton
$351.27 (Per 8)
Resources
Other Links
 
 
5234068 - Other
 
5234068 - Other
 
5234068 - Other
Images
 
 
5234068 - Large Image
 
5234068 - Small Image
Attachments
 
 
5234068 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Descriptions
Description
3" SCH40 22-1/2D PVC ELBOW BELL END
Product Type
3 UL40 22 1/2BND STD RB
extra long description
CTX 5234068 3 UL40 22 1/2BND STD RB
Features
CANTEX 5234068 is a 3 in. x 22-1/2-Degree Bell End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 22-1/2-Degree
Long Description
3 in. x 22-1/2-Degree Bell End Schedule 40 Standard Radius Elbow
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5234068
GTIN
00088700022102
UPC
088700022102
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
3 in.
Packaging
Weight per each
2.04
Carton
8
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat