5336020 - 3X2 Intermediate Spacer

PVC & Accessories

  • $2.48 (Each)
  • $2.48 (Each)

  • $248.26 (Per 100)

  • $273.09 (Per 110)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5336020
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5336020
Description
3X2 Intermediate Spacer
3 X 2 In. Intermediate Spacer
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Spacers
UNSPSC
39131705 - Cable tray fitting and accessories
UPC/GTIN
088700538849 / 00088700538849
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.48 (Each)
Carton
$273.09 (Per 110)
Resources
Images
 
 
5336020 - Small Image
 
5336020 - Large Image
Attachments
 
 
5336020 - Specification Sheet
Other Links
 
 
5336020 - Other
 
5336020 - Other
 
5336020 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polystyrene
Dimensions and Weight
Width
1
Depth
1.000
Height
5.438
Length
5.875
Descriptions
Description
3X2 INTERMEDIATE SPACER
Features
CANTEX 5336020 is a 3 x 2 in. Intermediate Spacer used to create concrete encased duct banks that are strong and stable with consistent duct separation. The 3 x 2 in. Intermediate Spacer can handle up to 3" diameter conduit with 2" spacing between conduit runs.
Product Type
Spacer I VL 3 X 2
extra long description
CTX 5336020 SPACER I VL 3 X 2
Long Description
3 x 2 in. Intermediate Spacer
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5336020
GTIN
00088700538849
UPC
088700538849
Taxonomies, Classifications, and Categories
Category Description
PVC SPACERS
Type
Intermediate Spacer
Trade Size
Trade Size
3 x 2
Packaging
Weight per each
0.16
Carton
110
Uses, Certifications, and Standards
Application
Intermediate Spacer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat