5336032 - 2X3 Intermediate Spacer

PVC & Accessories

  • $1.93 (Each)
  • $1.93 (Each)

  • $192.64 (Per 100)

  • $211.90 (Per 110)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5336032
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5336032
Description
2X3 Intermediate Spacer
2 X 3 In. Intermediate Spacer
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Spacers
UNSPSC
39131705 - Cable tray fitting and accessories
UPC/GTIN
088700538917 / 00088700538917
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.93 (Each)
Carton
$211.90 (Per 110)
Resources
Images
 
 
5336032 - Large Image
Other Links
 
 
5336032 - Other
 
5336032 - Other
 
5336032 - Other
Attachments
 
 
5336032 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polystyrene
Dimensions and Weight
Width
1
Depth
1.000
Height
5.375
Length
5.75
Descriptions
Description
2X3 INTERMEDIATE SPACER
Features
CANTEX 5336032 is a 2 x 3 in. Intermediate Spacer used to create concrete encased duct banks that are strong and stable with consistent duct separation. The 2 x 3 in. Intermediate Spacer can handle up to 2" diameter conduit with 3" spacing between conduit runs.
Product Type
Spacer I VL 2 X 3
extra long description
CTX 5336032 SPACER I VL 2 X 3
Long Description
2 x 3 in. Intermediate Spacer
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5336032
GTIN
00088700538917
UPC
088700538917
Taxonomies, Classifications, and Categories
Category Description
PVC SPACERS
Type
Intermediate Spacer
Trade Size
Trade Size
2 x 3
Packaging
Weight per each
0.14
Carton
110
Uses, Certifications, and Standards
Application
Intermediate Spacer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat