803ELL45 - 3" SCH80 45D PVC Elbow

PVC & Accessories

  • $53.38 (Each)
  • $53.38 (Each)

  • $427.04 (Per 8)

  • $5,337.95 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
803ELL45
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5121010
Description
3" SCH80 45D PVC Elbow
3 In. X 45-Degree Plain End Schedule 80 Standard Radius Elbow
Slang Terms
Sweep, Elbow Pre-Fab
Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 80 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700020788 / 00088700507081
Weight per unit
2.669 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.38 (Each)
Carton
$53.38 (Each)
Standard Packaging
$427.04 (Per 8)
Resources
Images
 
 
803ELL45 - Small Image
 
803ELL45 - Large Image
Other Links
 
 
803ELL45 - Other
 
803ELL45 - Other
 
803ELL45 - Other
Attachments
 
 
803ELL45 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
CTX 5121010 3 UL80 45 BND STD R
Features
CANTEX 5121010 is a 3 in. x 45-Degree Plain End Schedule 80 Standard Radius Elbow used to change the direction of a conduit run by 45-Degree
Product Type
3 UL80 45 BND STD R
Description
3" SCH80 45D PVC ELBOW
Long Description
3 in. x 45-Degree Plain End Schedule 80 Standard Radius Elbow
Also Known As...
Sweep
Elbow Pre-Fab
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5121010
GTIN
00088700507081
UPC
088700020788
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Packaging
Weight per each
2.669
Carton
1
Package
8
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat