E950GF - 1-1/4X1 PVC Reducer

PVC & Accessories

  • $5.29 (Each)
  • $5.29 (Each)

  • $264.26 (Per 50)

  • $528.51 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E950GF
Manufacturer
PVC & Accessories
Manufacturer's Part Number
E950GF
Description
1-1/4X1 PVC Reducer
1-1/4 In X 1 In Reducer Bushing
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
034481062257 / 00034481062257
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.29 (Each)
Carton
$264.26 (Per 50)
Resources
Images
 
 
E950GF - Small Image
 
E950GF - Large Image
Installation Sheets
 
 
E950GF - Installation Sheet
Attachments
 
 
E950GF - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Descriptions
Product Type
Rigid PVC Conduit Reducing Bushing
extra long description
BELL TO SPIGOT BUSHING TYPE; PVC MATERIAL; GRAY FINISH; 1 INCH SMALL END TRADE SIZE; 1-1/4 INCH LARGE END TRADE SIZE; UL APPROVAL; 50 PER OUTER PACK STANDARD PACKAGE; LENGTH 1-15/32 INCH; USED ON SCHEDULE 40 AND 80 CONDUIT; E950 MODEL
Description
1-1/4X1 PVC REDUCER
Long Description
RIGID PVC CONDUIT REDUCING BUSHING, BELL TO SPIGOT BUSHING TYPE; PVC MATERIAL; 1 INCH SMALL END TRADE SIZE; 1-1/4 INCH LARGE END TRADE SIZE; UL, CSA APPROVAL; 50 STANDARD PACKAGE; SCHEDULE 40
Commodity Description
PVC CONDUIT FITTINGS & ACCESSORIES
Additional Information
Schedule 40
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
E950GF
GTIN
00034481062257
UPC
034481062257
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
BELL TO SPIGOT BUSHING
Trade Size
Small End Trade Size
1 INCH
Large End Trade Size
1-1/4 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
50 FT
Weight per each
0.08
Carton
50
Uses, Certifications, and Standards
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat