E970CE - 3/4" RND/Typex/Conduit Body

PVC & Accessories

  • $38.64 (Each)
  • $38.64 (Each)

  • $579.58 (Per 15)

  • $3,863.88 (Per 100)
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
E970CE
Manufacturer
PVC & Accessories
Manufacturer's Part Number
E970CE
Description
3/4" RND/Typex/Conduit Body
3/4 In Round Type X Conduit Body
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
034481066750 / 00034481066750
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.64 (Each)
Carton
$579.58 (Per 15)
Resources
Images
 
 
E970CE - Small Image
 
E970CE - Large Image
Installation Sheets
 
 
E970CE - Installation Sheet
Attachments
 
 
E970CE - Specification Sheet
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
PVC
Shape
Round
Cover Type
SCREW
Number of Hubs
4
Dimensions and Weight
Hub Size
3/4 INCH
Depth
2.42 INCH
Diameter
4.625 Inch
Descriptions
Product Type
Conduit Body
extra long description
PVC MATERIAL; 2.42 INCH; ROUND SHAPE; 3/4 INCH HUB SIZE; 4 HUB(S); UL APPROVAL; 4.625 INCH DIAMETER; SCREW COVER TYPE; 15 PER OUTER PACK STANDARD PACKAGE; 15.16 CUBIC INCH CAPACITY; SCREW MOUNTING HARDWARE; TYPE X; INCLUDES (4) STAINLESS STEEL COVER SCREW, COVER, GASKET
Description
3/4" RND/TYPEX/CONDUIT BODY
Long Description
CONDUIT BODY, PVC MATERIAL; 2.42 INCH; ROUND SHAPE; 3/4 INCH HUB SIZE; 4 HUB(S); UL APPROVAL; 4.625 INCH DIAMETER; SCREW COVER TYPE; 15 PER OUTER PACK STANDARD PACKAGE; 15.16 CUBIC INCH CAPACITY; SCREW MOUNTING HARDWARE; CARLON BRAND; TYPE X
Commodity Description
PVC CONDUIT BODIES,FS BX,JUNCT. BX
Additional Information
Type X; Includes (4) Stainless Steel Cover Screw, Cover, Gasket
Additional Information
Mounting Hardware
Screw
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
E970CE
GTIN
00034481066750
UPC
034481066750
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
15 per Outer Pack
Weight per each
0.6
Carton
15
Uses, Certifications, and Standards
Capacity
15.16 Cubic Inch
Approval
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of E970CE.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of E970CE.

Conduit Body, Type X Conduit Form, 15.16 Cu.In Capacity, Gray, 3/4 In Hub Size, ...
  • Our Part #: E970CE
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: E970CE
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 15 ($579.58) ·
E970CE - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$38.64

Each

QTY:
Each
Add
Cross Referenced

These items are similar to E970CE but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5133690G Cantex n/a
R5075JBOX Eaton Crouse-Hinds n/a
E970CE Thomas & Betts 00034481066750
1239 Topaz 00751338232754

* All prices subject to change.

Begin Live Chat