EZ03SXA - Ez 3 Cu-In. 1G 1/2" Raised NM Device Box Cover

Cantex Inc.

  • $3.28 (Each)
  • $3.28 (Each)

  • $327.78 (Per 100)

In-Stock: 187 available locally (Mesa, AZ) ( change location)
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
EZ03SXA
Manufacturer
Cantex Inc.
Manufacturer's Part Number
EZ03SXA
Description
Ez 3 Cu-In. 1G 1/2" Raised NM Device Box Cover
Electrical Box Cover, Gray, 4 L X 3-3/8 W In Dimensions, For Use With Electric Boxes , Made In Usa, PVC Material, Screw Mount, 1 - Gangs, 4 Strategically Placed Notches For Screws Make Installation Easy, Etl Listed, 0.100 In Thickness
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
088700020184 / 00088700020184
Weight per unit
0.182 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.28 (Each)
Carton
$327.78 (Per 100)
Stock Availability
Mesa
187 (Check another store)
Phoenix
1,148
All Stores
3,812
Resources
Images
 
 
EZ03SXA - Small Image
 
EZ03SXA - Large Image
 
EZ03SXA - Large Image
 
EZ03SXA - Small Image
Other Links
 
 
EZ03SXA - Other
 
EZ03SXA - Other
Attachments
 
 
EZ03SXA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
cover riser
Material
PVC
Number Of Gangs
1
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
1/2
Thickness
0.100 in
Descriptions
Description
EZ 3 CU-IN. 1G 1/2" RAISED NM DEVICE BOX COVER
Extra Long Description
CTX EZ03SXA 1/2 RISE SINGLE GANG SQ
Features
CANTEX EZ03SXA EZ BOX 1-gang cover provides a 1/2 in. rise or extension for any standard single gang PVC box. The riser has 4 notches for easy installation of screws to secure the riser.
Long Description
Electrical Box Cover, Gray, 4 L x 3-3/8 W in Dimensions, For Use With Electric Boxes , Made in USA, PVC Material, Screw Mount, 1 - Gangs, 4 Strategically Placed Notches for Screws Make Installation Easy, ETL Listed, 0.100 in Thickness
Product Type
Electrical Box Cover
Short Description
Electrical Box Cover, PVC, Screw Mount, 1 CT
Special Features
4 Strategically Placed Notches for Screws Make Installation Easy
Additional Information
Dimensions
4 L x 3-3/8 W in
For Use With
Electric Boxes
Made In USA
yes
Mounting Type
Screw Mount
Package Quantity
1 ct
Standards Met
ETL Listed
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
EZ03SXA
GTIN
00088700020184
UPC
088700020184
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
cover riser
Packaging
Weight per each
0.182
Carton
100
Uses, Certifications, and Standards
Application
Electrical
Standard
UL 2 hr. fire-rated
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of EZ03SXA.
Jump To:

Similar Items

Similar items are close alternatives to EZ03SXA, though they may not be 100% alike.

Cross Referenced

These items are similar to EZ03SXA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PJ-4S1 Allied Moulded Products 00085339990048
EZ03SXA Cantex 00088700020184
RC-1 Legrand Pass & Seymour 00785007295511
A410 Thomas & Betts 00034481101017
9345 AFC Cable Systems n/a
9345 Allied Moulded Products 00085339103615
TP1013 Eaton Crouse-Hinds 00786189010138
7070 Raco 00050169070703
7772 Raco n/a
4S-1G Thomas & Betts 00781720085156
4SP1-214 Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat