EZ32DN - Ez 32 Cu-In. 2G Nail On

PVC & Accessories

  • $2.16 (Each)
  • $2.16 (Each)

  • $107.84 (Per 50)

  • $215.68 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EZ32DN
Manufacturer
PVC & Accessories
Manufacturer's Part Number
EZ32DN
Description
Ez 32 Cu-In. 2G Nail On
Electrical Switch and Outlet Box, PVC Material, Gray, Ez Model, 32 Cu.In Capacity, (8) Clamp Cable Entry, 2 Gang, Rectangular, 8 Knockouts, Angled Nail, 3.938 In Length, 3.063 In Width, 3.688 In Height
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121306 - Switch box
UPC/GTIN
088700019881 / 00088700019881
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.16 (Each)
Carton
$107.84 (Per 50)
Resources
Images
 
 
EZ32DN - Large Image
 
EZ32DN - Large Image
 
EZ32DN - Small Image
Specifications Sheets
 
 
EZ32DN - Specification Sheet
Attachments
 
 
EZ32DN - Specification Sheet
Other Links
 
 
EZ32DN - Other
 
EZ32DN - Other
 
EZ32DN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Rectangular
Material
PVC
Number of Gangs
2-gang
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
3.938 in
Width
3.063 in
Height
3.688 in
Size
2-Gang
Descriptions
Product Type
Electrical Switch and Outlet Box
Long Description
Electrical Switch and Outlet Box, PVC Material, Gray, EZ Model, 32 cu.in Capacity, (8) Clamp Cable Entry, 2 Gang, Rectangular, 8 Knockouts, Angled Nail, 3.938 in Length, 3.063 in Width, 3.688 in Height
Features
CANTEX EZ32DN EZ BOX is a 32 cu. in. 2-gang nail-on electrical switch and outlet box for residential or light commercial new construction (new work) electrical installations. It features 8 wire clamps and enhanced angled nails for easy installation.
Short Description
Electrical Switch and Outlet Box, PVC, Gray, 32 cu.in
Special Features
Enhanced Nails for Quick Mounting between Studs
extra long description
CTX EZ32DN 32 CU IN 2 GANG W/NAILS
Description
EZ 32 CU-IN. 2G NAIL ON
Construction
new work
Additional Information
Cable Entry Type
(8) Clamp
for use with
Masonry Wall
Number of Knockouts
8
Mounting Type
Angled Nail
Standards Met
UL Listed;ETL Listed
package quantity
50 CT
Made in USA
yes
Cable Entry
8 integral wire clamps
installation type
New Construction
Manufacturer Information
Manufacturers Part Number
EZ32DN
Brand
PVC & Accessories
sub brand
EZ BOX(R)
Model
EZ
GTIN
00088700019881
UPC
088700019881
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
2-gang new work switch & outlet box
Packaging
Weight per each
0.2
Carton
50
Uses, Certifications, and Standards
Capacity
32 cu.in
Application
Residential Or Light Commercial New Construction (new Work) Electrical Installations
Mounting
Nail-On
standard
ETL, 2-Hour Fire Rated
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat