LB212 - 2-1/2" PVC Type LB Condulet

Cantex Inc.

  • $93.94 (Each)
  • $93.94 (Each)

  • $9,393.72 (Per 100)

In-Stock: 7 available locally (Tyler, TX) ( change location)
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
LB212
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5133669
Description
2-1/2" PVC Type LB Condulet
Cantex 5133669 Is A 2-1/2 In. Conduit Body Type LB Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System Along With A Change In Direction
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Condulets
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
088700569737 / 00088700065475
Weight per unit
3.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$93.94 (Each)
Carton
$93.94 (Each)
Stock Availability
Tyler
7 (Check another store)
All Stores
603
Resources
Images
 
 
LB212 - Small Image
 
LB212 - Large Image
Other Links
 
 
LB212 - Other
 
LB212 - Other
Attachments
 
 
LB212 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
2-1/2 in. Conduit Body Type LB;2 1/2
Descriptions
Description
2-1/2" PVC TYPE LB CONDULET
Extra Long Description
CTX 5133669 2 1/2 UL-LB ACCESS FTG
Features
CANTEX 5133669 is a 2-1/2 in. Conduit Body Type LB which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction
Long Description
CANTEX 5133669 is a 2-1/2 in. Conduit Body Type LB which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction
Product Type
2 1/2 Ul-LB Access FTG
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133669
GTIN
00088700065475
UPC
088700569737
Taxonomies, Classifications, and Categories
Category Description
PVC CONDULETS
Type
2-1/2 in. Conduit Body Type LB
Trade Size
Trade Size
2 1/2
Packaging
Weight per each
3.75
Carton
1
Uses, Certifications, and Standards
Standard
UL, Made in USA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 603

Location search:
These alternate items can be purchased instead of LB212.
Jump To:

Cross Referenced

These items are similar to LB212 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59206 Allied Tube & Conduit 00091111042027
5133669 Cantex 00088700065475
61340250 JM Eagle 00098179203025
PLBLA-250 Madison Electric 00784297760877
78146 Multi Fittings Corp 00622454781467
E986K Thomas & Betts 00034481065487
1147 Topaz 00751338232068
59206 Certaineed n/a
SLB70S Multi Fittings Corp n/a
ME986K Picoma Industries n/a

* All prices subject to change.

Begin Live Chat