LR12 - 1/2" PVC Type LR Condulet

PVC & Accessories

  • $4.14 (Each)
  • $4.14 (Each)

  • $103.54 (Per 25)

  • $414.15 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LR12
Manufacturer
PVC & Accessories
Manufacturer's Part Number
E985D-CAR
Description
1/2" PVC Type LR Condulet
Type LR Cond Bdy 4CU 1/2IN PVC 10PK
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
PVC Condulets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
034481132424 / 00034481132424
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.14 (Each)
Carton
$103.54 (Per 25)
Resources
Images
 
 
LR12 - Small Image
 
LR12 - Large Image
Installation Sheets
 
 
LR12 - Installation Sheet
Attachments
 
 
LR12 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Hub Location
90 DEG
Number of Hubs
2
Material
Non-Metallic
Access Opening
RIGHT SIDE
Dimensions and Weight
Hub Size
1/2 INCH
Size
4-5/16 INCH L X 1-1/2 INCH H
Descriptions
Product Type
Conduit Body
extra long description
NON-METALLIC MATERIAL; 4-5/16 INCH L X 1-1/2 INCH H SIZE; RIGID/IMC CONDUIT USED ON; 1/2 INCH HUB SIZE; THREADLESS INSTALLATION; LR CONFIGURATION; 2 HUB(S); UL E42728 APPROVAL; 90 DEG HUB LOCATION; RIGHT SIDE ACCESS OPENING; LR MODEL
Long Description
CONDUIT BODY, NON-METALLIC MATERIAL; 4-5/16 INCH L X 1-1/2 INCH H SIZE; RIGID/IMC CONDUIT USED ON; 1/2 INCH HUB SIZE; THREADLESS INSTALLATION; LR CONFIGURATION; 2 HUB(S); UL E42728 APPROVAL; 90 DEG HUB LOCATION; RIGHT SIDE ACCESS OPENING; LR MODEL
Commodity Description
PVC CONDUIT BODIES,FS BX,JUNCT. BX
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
E985D-CAR
Model
LR
GTIN
00034481132424
UPC
034481132424
Taxonomies, Classifications, and Categories
Category Description
PVC CONDULETS
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.2
Carton
25
Uses, Certifications, and Standards
Configuration
LR
Used On
RIGID/IMC CONDUIT
Installation
THREADLESS
Approval
UL E42728
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat