LR12 - 1/2" PVC Type LR Condulet

Carlon

  • $4.56 (Each)
  • $4.56 (Each)

  • $113.89 (Per 25)

  • $455.57 (Per 100)

In-Stock: 179 available at other locations ( find a store with stock)
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
LR12
Manufacturer
Carlon
Manufacturer's Part Number
E985D-CAR
Description
1/2" PVC Type LR Condulet
Conduit Body, Non-Metallic Material; 4-5/16 Inch L X 1-1/2 Inch H Size; Rigid/Imc Conduit Used On; 1/2 Inch Hub Size; Threadless Installation; LR Configuration; 2 Hub(S); Ul E42728 Approval; 90 Deg Hub Location; Right Side Access Opening; LR Model
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
PVC Condulets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
034481132424 / 00034481132424
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.56 (Each)
Carton
$113.89 (Per 25)
Stock Availability
Greenville
0 (Find nearest stock)
Tyler
0
All Stores
179
Resources
Installation Sheets
 
 
LR12 - Installation Sheet
Images
 
 
LR12 - Large Image
Attachments
 
 
LR12 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Access Opening
RIGHT SIDE
Hub Location
90 DEG
Material
Non-Metallic
Number Of Hubs
2
Dimensions and Weight
Hub Size
1/2 INCH
Size
4-5/16 INCH L X 1-1/2 INCH H
Descriptions
Commodity Description
PVC CONDUIT BODIES,FS BX,JUNCT. BX
Extra Long Description
NON-METALLIC MATERIAL; 4-5/16 INCH L X 1-1/2 INCH H SIZE; RIGID/IMC CONDUIT USED ON; 1/2 INCH HUB SIZE; THREADLESS INSTALLATION; LR CONFIGURATION; 2 HUB(S); UL E42728 APPROVAL; 90 DEG HUB LOCATION; RIGHT SIDE ACCESS OPENING; LR MODEL
Long Description
CONDUIT BODY, NON-METALLIC MATERIAL; 4-5/16 INCH L X 1-1/2 INCH H SIZE; RIGID/IMC CONDUIT USED ON; 1/2 INCH HUB SIZE; THREADLESS INSTALLATION; LR CONFIGURATION; 2 HUB(S); UL E42728 APPROVAL; 90 DEG HUB LOCATION; RIGHT SIDE ACCESS OPENING; LR MODEL
Product Type
Conduit Body
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
E985D-CAR
Model
LR
GTIN
00034481132424
UPC
034481132424
Taxonomies, Classifications, and Categories
Category Description
PVC CONDULETS
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.2
Carton
25
Uses, Certifications, and Standards
Approval
UL E42728
Configuration
LR
Installation
THREADLESS
Used On
RIGID/IMC CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 179

Location search:

Greater Tyler Area

Location Stock Available

A-L

Location Stock Available
Doraville
1 View Store
Galveston
19 View Store

M-Z

Location Stock Available
Pineville
1 View Store
These alternate items can be purchased instead of LR12.
Jump To:

Similar Items

Similar items are close alternatives to LR12, though they may not be 100% alike.

Cross Referenced

These items are similar to LR12 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5133650G Cantex n/a
LR50NM Eaton Crouse-Hinds 00662277024938
78164 IPEX n/a
PLRLA-50 Madison Electric 00784297761010
E985D-CAR Thomas & Betts 00034481132424
1161 Topaz 00751338233829

* All prices subject to change.

Begin Live Chat