LT20C - 3/8" 90D NM LT Conn

PVC & Accessories

  • $15.46 (Each)
  • $15.46 (Each)

  • $772.82 (Per 50)

  • $1,545.63 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT20C
Manufacturer
PVC & Accessories
Manufacturer's Part Number
LT20C
Description
3/8" 90D NM LT Conn
3/8 Inch 90 Deg Liquidtight Fitting
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
034481212355 / 00034481212355
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.46 (Each)
Carton
$772.82 (Per 50)
Resources
Images
 
 
LT20C - Small Image
 
LT20C - Large Image
Installation Sheets
 
 
LT20C - Installation Sheet
Attachments
 
 
LT20C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non-Metallic Body, Plastic Locknut
Descriptions
Product Type
Liquidtight Flexible Conduit Connector
extra long description
90 DEG TYPE; NON-METALLIC BODY, PLASTIC LOCKNUT MATERIAL; EXTRA FLEXIBLE TUBING/LIQUIDTIGHT FLEXIBLE NON-METALLIC CONDUIT USED ON; UL 514B (CANADA AND US) APPROVAL; 50 STANDARD PACKAGE; 3/8 INCH TRADE SIZE
Long Description
LIQUIDTIGHT FLEXIBLE CONDUIT CONNECTOR, 90 DEG TYPE; NON-METALLIC BODY, PLASTIC LOCKNUT MATERIAL; EXTRA FLEXIBLE TUBING/LIQUIDTIGHT FLEXIBLE NON-METALLIC CONDUIT USED ON; UL 514B (CANADA AND US) APPROVAL; 50 STANDARD PACKAGE; 3/8 INCH TRADE SIZE
Commodity Description
LIQUID TIGHT FLEX. CONDUIT FITTINGS
Manufacturer Information
Manufacturers Part Number
LT20C
Brand
PVC & Accessories
GTIN
00034481212355
UPC
034481212355
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
90 DEG
Trade Size
Trade Size
3/8 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
50 FT
Weight per each
0.1
Carton
50
Uses, Certifications, and Standards
Used On
Extra Flexible Tubing/Liquidtight Flexible Non-Metallic Conduit
Approval
UL 514B (Canada and US)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat