BR3010930DIM - 10W Led BR30 30K 700LM E26

Rab Lighting

  • $8.78 (Each)
  • $8.78 (Each)

  • $52.68 (Per 6)
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
BR3010930DIM
Manufacturer
Rab Lighting
Manufacturer's Part Number
BR30-10-930-DIM
Description
10W Led BR30 30K 700LM E26
Reflectors 770 Lumens BR30 10W 90CRI 3000K Dimmable
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/GTIN
019813750071 / 00019813750071
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.78 (Each)
Standard Packaging
$52.68 (Per 6)
Resources
Images
 
 
BR3010930DIM - Large Image
 
BR3010930DIM - Small Image
Attachments
 
 
BR3010930DIM - Specification Sheet
Other Links
 
 
BR3010930DIM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
10
Voltage Rating
120
Shape
BR30
Material, Color, and Finish
color temperature
3000K
color rendering index (cri)
90 CRI
Finish
Frosted
Dimensions and Weight
Length
3.9
Descriptions
Product Type
BR30 10W 65EQ 700LM E26 3K Dim 6PK
extra long description
RAB BR30-10-930-DIM BR30 10W 65EQ 7
Long Description
Reflectors 770 Lumens Br30 10W 90CRI 3000K Dimmable
Special Features
Energy efficient replacement for incandescent and halogen reflector lamps
Description
10W LED BR30 30K 700LM E26
Additional Information
Power Factor
0.9
beam angle
120
average life
25000
lumens
770
Base
E26
dimmable
Yes, down to 10%
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
BR30-10-930-DIM
GTIN
00019813750071
UPC
019813750071
Taxonomies, Classifications, and Categories
Type
Lamps
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
0.35
Carton
1
Package
6
Uses, Certifications, and Standards
standard
Constructed from durable plastic which lowers risk of breakage
Application
Lamps
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BR3010930DIM.
Jump To:

Similar Items

Similar items are close alternatives to BR3010930DIM, though they may not be 100% alike.

Led BR30 Lamp, 70, 3000 K, 700 LM Brightness (Lumens), 10 W, 120 V, White, Glass...
  • Our Part #: LED10DR303830W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LED10DR303/830W
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 6 ($44.76) ·
LED10DR303830W - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.46

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat