BULLET2X12A - (2) 12W Led FLD 50K W/CVR Plate BRZ

Rab Lighting Inc

  • $253.85 (Each)
  • $253.85 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BULLET2X12A
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
BULLET2X12A
Description
(2) 12W Led FLD 50K W/CVR Plate BRZ
Led Flood Light, Die-Cast Aluminum, BR30 Base, 120 V, 24 W, 75 W (Halogen), 82, 2480 LM Brightness (Lumens), 220 Ma, 5000 K, Bronze, 14-1/2 In Length, 6-3/4 In Width, 6 In Height, Microprismatic Lens Material, 2 Lamps, 100000 H Average Life, 5 Yr Warranty, 6.3 LB
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
019813196473 / 00019813196473
Weight per unit
4.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$253.85 (Each)
Resources
Images
 
 
BULLET2X12A - Small Image
 
BULLET2X12A - Large Image
 
BULLET2X12A - Large Image
Specifications Sheets
 
 
BULLET2X12A - Specification Sheet
Attachments
 
 
BULLET2X12A - Specification Sheet
Brochures
 
 
BULLET2X12A - Brochure
Other Links
 
 
BULLET2X12A - Other
 
BULLET2X12A - Other
 
BULLET2X12A - Other
 
BULLET2X12A - Other
 
BULLET2X12A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Aluminum
Current Rating
220 mA
Number of Lamps
2
Wattage
24 W
Voltage Rating
120
amperage rating
0.22A @120V
Material, Color, and Finish
Base Type
BR30
Color Rendering Index
82
color temperature
5000 k
Finish
Bronze
Color
Bronze
Lens Material
Microprismatic
color rendering index (cri)
85 CRI
Dimensions and Weight
Height
6 in;152 mm
Length
14-1/2 in;368 mm
Width
6-3/4 in;171 cm
Descriptions
extra long description
RAB BULLET2X12A BULLETFLD KIT 2X12W
Product Type
Led Flood Light
Description
(2) 12W LED FLD 50K W/CVR PLATE BRZ
Long Description
LED Flood Light, Die-Cast Aluminum, BR30 Base, 120 V, 24 W, 75 W (Halogen), 82, 2480 lm Brightness (Lumens), 220 mA, 5000 K, Bronze, 14-1/2 in Length, 6-3/4 in Width, 6 in Height, Microprismatic Lens Material, 2 Lamps, 100000 h Average Life, 5 yr Warranty, 6.3 lb
Features
Two adjustable 12W LED floodlights. Equivalent to 2x75W BR30/halogen/wide floods. Microprismatic diffusion lens optimizes light output without glare.
Short Description
LED Flood Light, Die-Cast Aluminum, 120 V, 12W, Warm
Special Features
Microprismatic diffusion lens optimizes light output without glare
Additional Information
Equivalent Wattage
75 W (Halogen)
Brightness (Lumens)
2480 lm
average life
100000 h
Warranty
5 yr
Standards Met
UL Listed;IESNA LM-79 & LM-80
package quantity
1 ct
lumens
2480
Manufacturer Information
Manufacturers Part Number
BULLET2X12A
Brand
RAB Lighting Inc
GTIN
00019813196473
UPC
019813196473
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight
6.3 lb
Weight per each
4.8
Carton
1
Uses, Certifications, and Standards
Mounting
Heavy-duty mounting arm with "O" ring seal and stainless steel screws
standard
Microprismatic diffusion lens optimizes light output without glare
nema rating
NEMA Beam Spread of 6H x 6V
Application
Outdoor Floodlght
environmental conditions
Suitable for Wet locations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat