BULLET2X12YA - (2) 12W Led FLD 30K W/CVR Plate BRZ

Rab Lighting Inc

  • $253.85 (Each)
  • $253.85 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BULLET2X12YA
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
BULLET2X12YA
Description
(2) 12W Led FLD 30K W/CVR Plate BRZ
Floodlights 2502 Lumens Bullet 24W 3000K Bronze
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
019813212470 / 00019813212470
Weight per unit
4.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$253.85 (Each)
Resources
Images
 
 
BULLET2X12YA - Small Image
 
Large Image - Large Image
 
BULLET2X12YA - Large Image
 
Small Image - Small Image
Attachments
 
 
BULLET2X12YA - Specification Sheet
Brochures
 
 
BULLET2X12YA - Brochure
Other Links
 
 
BULLET2X12YA - Other
 
BULLET2X12YA - Other
 
BULLET2X12YA - Other
 
BULLET2X12YA - Other
 
BULLET2X12YA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.22A @120V
Voltage Rating
120
Wattage
24
Material, Color, and Finish
color temperature
3000K Warm
color rendering index (cri)
85 CRI
Dimensions and Weight
Width
7.7
Height
8
Descriptions
Description
(2) 12W LED FLD 30K W/CVR PLATE BRZ
Product Type
Bulletfld Kit 2X12W Warm 120V BZ
extra long description
RAB BULLET2X12YA BULLETFLD KIT 2X12
Long Description
Floodlights 2502 Lumens Bullet 24W 3000K Bronze
Special Features
Microprismatic diffusion lens optimizes light output without glare
Additional Information
lumens
2502
average life
100000
Manufacturer Information
Manufacturers Part Number
BULLET2X12YA
Brand
RAB Lighting Inc
GTIN
00019813212470
UPC
019813212470
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight per each
4.89
Carton
1
Uses, Certifications, and Standards
Mounting
Heavy-duty mounting arm with "O" ring seal and stainless steel screws
standard
Microprismatic diffusion lens optimizes light output without glare
nema rating
NEMA Beam Spread of 6H x 6V
Application
Outdoor Floodlght
environmental conditions
Suitable for Wet locations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat