EZPAN2X450ND10 - 50W 2X4 Led FLT PNL 40K

Rab Lighting Inc

  • $144.50 (Each)
  • $144.50 (Each)
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
EZPAN2X450ND10
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
EZPAN2X4-50N/D10
Description
50W 2X4 Led FLT PNL 40K
Led Panel Light, Damp Location;Spaces Where Glare-Free Lighting Is Required Application, 60000 H Average Life, 5297 LM Brightness (Lumens), 84 Color Rendering Index, 4000 K Color Temperature, 0.2 A;0.22 A;0.24 A;0.43 A Current Rating, Frosted Finish, 1.63 In;41.3 MM Height, Led Lamp Type, 1213 MM;47.76 In Length, Polystyrene Lens Material, Aluminum (Housing);Steel (Pan) Material, Recessed Ceiling Mounting Type, Dimmable;Perfect For Shallow Plenum Special Features, DLC Listed;Iesna LM-79 & LM-80 Testing;Ul
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
019813491646 / 00019813491646
Weight per unit
14.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$144.50 (Each)
Resources
Images
 
 
EZPAN2X450ND10 - Small Image
 
EZPAN2X450ND10 - Large Image
 
EZPAN2X450ND10 - Large Image
Specifications Sheets
 
 
EZPAN2X450ND10 - Specification Sheet
Other Links
 
 
EZPAN2X450ND10 - Other
 
EZPAN2X450ND10 - Other
Attachments
 
 
EZPAN2X450ND10 - Specification Sheet
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
Aluminum (Housing);Steel (Pan)
Voltage Rating
120 V;208 V;240 V;277 V
Current Rating
0.43 A;0.24 A;0.22 A;0.2 A
Lamp Type
LED
Wattage
50
Material, Color, and Finish
Lens Material
Polystyrene
Finish
Frosted
Color Rendering Index
84
color temperature
4000 K
Dimensions and Weight
Length
47.76 in;1213 mm
Width
23.74 in;603 mm
Height
1.63 in;41.3 mm
Descriptions
Product Type
LED Panel Light
Long Description
LED Panel Light, Damp Location;Spaces where Glare-Free Lighting is Required Application, 60000 h Average Life, 5297 lm Brightness (Lumens), 84 Color Rendering Index, 4000 K Color Temperature, 0.2 A;0.22 A;0.24 A;0.43 A Current Rating, Frosted Finish, 1.63 in;41.3 mm Height, LED Lamp Type, 1213 mm;47.76 in Length, Polystyrene Lens Material, Aluminum (Housing);Steel (Pan) Material, Recessed Ceiling Mounting Type, Dimmable;Perfect for Shallow Plenum Special Features, DLC Listed;IESNA LM-79 & LM-80 Testing;UL
Features
2' x 4' EZPAN edge lit LED panel lights provide smooth and uniform light edge-to-edge for a clean, modern look. Install in drop ceilings or use optional surface, pendant or recessed (dry wall) mounting kits.
Short Description
LED Panel Light, 120;208;240;277 V, 50 W, 1 CT
Special Features
Dimmable;Perfect for Shallow Plenum
Description
50W 2X4 LED FLT PNL 40K
extra long description
RAB EZPAN2X4-50N/D10 EZ PAN2X4 50W
Additional Information
Total Wattage
50 W
Brightness (Lumens)
5297 lm
Mounting Type
Recessed Ceiling
average life
60000 h
Standards Met
UL Listed;DLC Listed;IESNA LM-79 & LM-80 Testing
Warranty
5 yr
package quantity
1 ct
lumens
5297
Manufacturer Information
Manufacturers Part Number
EZPAN2X4-50N/D10
Brand
RAB Lighting Inc
GTIN
00019813491646
UPC
019813491646
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Troffer
Packaging
Weight
26.4 lb
Weight per each
14.75
Carton
1
Uses, Certifications, and Standards
Application
Spaces where Glare-Free Lighting is Required;Damp Location
Mounting
Recessed Ceiling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EZPAN2X450ND10.
Jump To:

Similar Items

Similar items are close alternatives to EZPAN2X450ND10, though they may not be 100% alike.

General Led Panel, 120/277 V Ac, 0.51 A @ 120 V;0.22 A @ 277 V, 59.4 W, White, A...
  • Our Part #: 24FP6440C
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 24FP6440C
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($85.62) ·
24FP6440C - Cooper Lighting Solutions

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$85.62

Each

QTY:
Each
Add
Led Panel Light, Conference Room;Education Facility;Hotel;Office;Parking Garages...
  • Our Part #: LP2X460W40KD
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LP2X460W40KD
  • Manufacturer: Westgate MFG, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
LP2X460W40KD - Westgate MFG, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat