FFLED120SFD10 - 120W Led FLD 50K SLPFTR

Rab Lighting

  • $638.28 (Each)
  • $638.28 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FFLED120SFD10
Manufacturer
Rab Lighting
Manufacturer's Part Number
FFLED120SF/D10
Description
120W Led FLD 50K SLPFTR
00019813605937|0019813|019813605937|01981360593|60593|FFLED120SF/D10|Fut.Flood 120W 7X6 5000K SF SP|Rab FFLED120SF/D10|Rab Lighting FFLED120SF/D10|Rablighting FFLED120SF/D10
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813605937 / 00019813605937
Weight per unit
22.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$638.28 (Each)
Resources
Images
 
 
FFLED120SFD10 - Large Image
 
FFLED120SFD10 - Large Image
 
FFLED120SFD10 - Large Image
 
FFLED120SFD10 - Large Image
 
FFLED120SFD10 - Small Image
Brochures
 
 
FFLED120SFD10 - Brochure
Other Links
 
 
FFLED120SFD10 - Other
 
FFLED120SFD10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
120
Voltage Rating
120/277
Descriptions
Description
120W LED FLD 50K SLPFTR
Product Type
Fut.Flood 120W 7X6 5000K SF SP
Long Description
00019813605937|0019813|019813605937|01981360593|60593|FFLED120SF/D10|FUT.FLOOD 120W 7X6 5000K SF SP|RAB FFLED120SF/D10|RAB Lighting FFLED120SF/D10|RABLighting FFLED120SF/D10
Special Features
Dimmable
Additional Information
lumens
16,106
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
FFLED120SF/D10
GTIN
00019813605937
UPC
019813605937
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
22.31
Carton
1
Uses, Certifications, and Standards
Mounting
CEILING
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat