FFLED39 - *Delisted* 39W Led FLD 50K BRZ

Rab Lighting

  • $416.79 (Each)
  • $416.79 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FFLED39
Manufacturer
Rab Lighting
Manufacturer's Part Number
FFLED39
Description
*Delisted* 39W Led FLD 50K BRZ
00019813030159|0019813|019813030159|01981303015|03015|FFLED39|Fut.Flood 39W Cool 120V to B|Rab FFLED39|Rab Lighting FFLED39|Rablighting FFLED39|20332776
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813030159 / 00019813030159
Weight per unit
10.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$416.79 (Each)
Resources
Images
 
 
FFLED39 - Large Image
 
FFLED39 - Large Image
 
FFLED39 - Small Image
 
FFLED39 - Video
Attachments
 
 
FFLED39 - Specification Sheet
 
FFLED39 - Specification Sheet
 
FFLED39 - Specification Sheet
 
FFLED39 - Specification Sheet
Brochures
 
 
FFLED39 - Brochure
Other Links
 
 
FFLED39 - Other
 
FFLED39 - Other
 
FFLED39 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
39
Descriptions
Long Description
00019813030159|0019813|019813030159|01981303015|03015|FFLED39|FUT.FLOOD 39W COOL 120V TO B|RAB FFLED39|RAB Lighting FFLED39|RABLighting FFLED39|20332776
Special Features
LED
Product Type
Fut.Flood 39W Cool 120V to B
Description
*DELISTED* 39W LED FLD 50K BRZ
Additional Information
lumens
5699
media
Yes
Manufacturer Information
Manufacturers Part Number
FFLED39
Brand
Rab Lighting
GTIN
00019813030159
UPC
019813030159
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
10.23
Carton
1
Uses, Certifications, and Standards
Mounting
CEILING
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat