FXLED150SF - *Delisted* 150W Led FLD 50K SLPFTR

Rab Lighting

  • $815.58 (Each)
  • $815.58 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FXLED150SF
Manufacturer
Rab Lighting
Manufacturer's Part Number
FXLED150SF
Description
*Delisted* 150W Led FLD 50K SLPFTR
Led Flood Light, Die-Cast Aluminum, 120 V;208 V;240 V;277 V, 154 W (Input);150 W (Led), 400 W (Metal Halide), 72, 18755 LM Brightness (Lumens), 5000 K, Bronze, 14 In Length, 9 In Width, 9 In Height, Tempered Glass Lens Material, Slipfitter Mount, +104 °F Operating Temperature, -40 °C Operating Temperature, 100000 H Average Life, 5 Yr Warranty, 26.9 LB
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813105130 / 00019813105130
Weight per unit
22.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$815.58 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
FXLED150SF - Small Image
 
FXLED150SF - Large Image
 
FXLED150SF - Large Image
 
FXLED150SF - Large Image
Attachments
 
 
FXLED150SF - Specification Sheet
 
FXLED150SF - Specification Sheet
 
FXLED150SF - Specification Sheet
 
FXLED150SF - Specification Sheet
Other Links
 
 
FXLED150SF - Other
 
FXLED150SF - Other
 
FXLED150SF - Other
 
FXLED150SF - Other
 
FXLED150SF - Other
 
FXLED150SF - Other
 
FXLED150SF - Other
 
FXLED150SF - Other
 
FXLED150SF - Other
Specifications Sheets
 
 
FXLED150SF - Specification Sheet
Brochures
 
 
FXLED150SF - Brochure
 
FXLED150SF - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V;208 V;240 V;277 V
Material
Die-Cast Aluminum
Current Rating
1.31 A @ 120 V;0.80 A @ 208 V;0.69 A @ 240 V;0.60 A @ 277 V
Wattage
154 W (Input);150 W (LED)
Material, Color, and Finish
Color Rendering Index
72
Finish
Bronze
color temperature
5000 k
Color
Bronze
Lens Material
Tempered Glass
Dimensions and Weight
Length
14 in;35.6 mm
Width
9 in;22.9 cm
Height
9 in;22.9 cm
Descriptions
Product Type
Led Flood Light
Long Description
LED Flood Light, Die-Cast Aluminum, 120 V;208 V;240 V;277 V, 154 W (Input);150 W (LED), 400 W (Metal Halide), 72, 18755 lm Brightness (Lumens), 5000 K, Bronze, 14 in Length, 9 in Width, 9 in Height, Tempered Glass Lens Material, Slipfitter Mount, +104 °F Operating Temperature, -40 °C Operating Temperature, 100000 h Average Life, 5 yr Warranty, 26.9 lb
Short Description
LED Flood Light, Die-Cast Aluminum, 150W, 120/208/240/277 V, Trunion
extra long description
RAB FXLED150SF FLEXFLOOD 150W COOL
Description
*DELISTED* 150W LED FLD 50K SLPFTR
Special Features
Standard
Additional Information
Brightness (Lumens)
18755 lm
Equivalent Wattage
400 W (Metal Halide)
Mounting Type
Slipfitter Mount
Maximum Operating Temperature
+104 °F;40 °C
Minimum Operating Temperature
-40 °C
average life
100000 h
Warranty
5 yr
Standards Met
UL Listed;IESNA LM-79 & LM-80;DLC Listed
package quantity
1 ct
ip rating
IP66
lumens
RAB Lighting
Manufacturer Information
Manufacturers Part Number
FXLED150SF
Brand
Rab Lighting
GTIN
00019813105130
UPC
019813105130
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Availability
Manufacturer Status
Inactive
Packaging
Weight
26.9 lb
Weight per each
22.55
Carton
1
Uses, Certifications, and Standards
Mounting
Fluorescent industrial lighting fixture
Application
RAB Lighting
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat