FXLED150T - 150W Led FLD 50K Trunnion

Rab Lighting

  • $786.03 (Each)
  • $786.03 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FXLED150T
Manufacturer
Rab Lighting
Manufacturer's Part Number
FXLED150T
Description
150W Led FLD 50K Trunnion
Led Flood Light, Die-Cast Aluminum, 120 V;208 V;240 V;277 V, 154 W (Input);150 W (Led), 400 W (Metal Halide), 72, 18755 LM Brightness (Lumens), 5000 K, Bronze, 14 In Length, 9 In Width, 9 In Height, Tempered Glass Lens Material, Trunion Mount, +104 °F Operating Temperature, -40 °C Operating Temperature, 100000 H Average Life, 5 Yr Warranty, 27.1 LB
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813105123 / 00019813105123
Weight per unit
22.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$786.03 (Each)
Resources
Images
 
 
FXLED150T - Small Image
 
FXLED150T - Large Image
 
FXLED150T - Large Image
 
FXLED150T - Large Image
Other Links
 
 
FXLED150T - Other
 
FXLED150T - Other
 
FXLED150T - Other
 
FXLED150T - Other
 
FXLED150T - Other
 
FXLED150T - Other
 
FXLED150T - Other
Attachments
 
 
FXLED150T - Specification Sheet
 
FXLED150T - Specification Sheet
 
FXLED150T - Specification Sheet
 
FXLED150T - Specification Sheet
Specifications Sheets
 
 
FXLED150T - Specification Sheet
Brochures
 
 
FXLED150T - Brochure
 
FXLED150T - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Aluminum
Voltage Rating
120 V;208 V;240 V;277 V
Wattage
154 W (Input);150 W (LED)
Current Rating
1.31 A @ 120 V;0.80 A @ 208 V;0.69 A @ 240 V;0.60 A @ 277 V
Lamp Type
Not Applicable
amperage rating
OUTDOOR
Material, Color, and Finish
Color Rendering Index
72
color temperature
5000 k
Finish
Bronze
Color
Bronze
Lens Material
Tempered Glass
Dimensions and Weight
Width
9 in;22.9 cm
Length
14 in;35.6 mm
Height
9 in;22.9 cm
Descriptions
Product Type
Led Flood Light
Description
150W LED FLD 50K TRUNNION
Long Description
LED Flood Light, Die-Cast Aluminum, 120 V;208 V;240 V;277 V, 154 W (Input);150 W (LED), 400 W (Metal Halide), 72, 18755 lm Brightness (Lumens), 5000 K, Bronze, 14 in Length, 9 in Width, 9 in Height, Tempered Glass Lens Material, Trunion Mount, +104 °F Operating Temperature, -40 °C Operating Temperature, 100000 h Average Life, 5 yr Warranty, 27.1 lb
Short Description
LED Flood Light, Die-Cast Aluminum, 150W, 120/208/240/277 V, Trunion
extra long description
RAB FXLED150T FLEXFLOOD 150W COOL T
Special Features
Standard
Additional Information
Equivalent Wattage
400 W (Metal Halide)
Brightness (Lumens)
18755 lm
Warranty
5 yr
Mounting Type
Trunion Mount
Maximum Operating Temperature
+104 °F;40 °C
Minimum Operating Temperature
-40 °C
average life
100000 h
ip rating
IP66
Standards Met
UL Listed;IESNA LM-79 & LM-80;DLC Listed
package quantity
1 ct
Fixture Type
Outdoor
lumens
RAB Lighting
Manufacturer Information
Manufacturers Part Number
FXLED150T
Brand
Rab Lighting
sub brand
OUTDOOR
GTIN
00019813105123
UPC
019813105123
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Availability
Manufacturer Status
Inactive
Packaging
Weight
27.1 lb
Weight per each
22.85
Carton
1
Uses, Certifications, and Standards
Application
RAB Lighting
Mounting
Light Commercial, Residential, Restroom
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat