GT500R - *Delisted* 500W Gotcha Flood With 2 Heads Black

Rab Lighting

  • $103.96 (Each)
  • $103.96 (Each)

  • $1,247.52 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GT500R
Manufacturer
Rab Lighting
Manufacturer's Part Number
GT500R
Description
*Delisted* 500W Gotcha Flood With 2 Heads Black
Gotcha Sensor, Par-38 Lamp, 2 Lamps, 110 ° Viewing Angle, 15-1/2 In Length, Non Dimmable, 120 V Ac, 1 W, 150 W (Par-38 Lamp), Polycarbonate Material, Almond, Main Power Source, 1.9 LB
Slang Terms

Suggest a New Term
Categories
Motion Activated & Occupancy S - Occupancy Sensing Lighting Mark as Incorrect
Suggest a New Category
Classification
Industrial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
46171608 - Motion detectors
UPC/GTIN
019813750019 / 00019813750019
Weight per unit
1.81 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$103.96 (Each)
Standard Packaging
$1,247.52 (Per 12)
Resources
Images
 
 
GT500R - Large Image
 
GT500R - Small Image
 
GT500R - Large Image
 
GT500R - Large Image
Other Links
 
 
GT500R - Other
 
GT500R - Other
 
GT500R - Other
 
GT500R - Other
 
GT500R - Other
Attachments
 
 
GT500R - Specification Sheet
 
GT500R - Specification Sheet
 
GT500R - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
2
Lamp Type
PAR-38 Lamp
Voltage Rating
120 V ac
Wattage
1 W
Material
Polycarbonate
interrupt rating
CN
amperage rating
OUTDOOR
Material, Color, and Finish
Color
SE
Dimensions and Weight
Length
15-1/2 in;39.4 cm
Descriptions
Product Type
Gotcha Sensor
Long Description
Gotcha Sensor, PAR-38 Lamp, 2 Lamps, 110 ° Viewing Angle, 15-1/2 in Length, Non Dimmable, 120 V ac, 1 W, 150 W (PAR-38 Lamp), Polycarbonate Material, Almond, Main Power Source, 1.9 lb
Features
Gotcha Sensor with two weatherproof, corrosion proof floodlights, molded gaskets and corrosion proof universal cover plate. Lamps not supplied.
Short Description
Gotcha Sensor, PAR-38 Lamp, 1 W, Black
Special Features
Non Fixture;New Vandal Resistant Grill;Protected Manual Override with Auto Reset;Double Look Down Lens
Description
*DELISTED* 500W GOTCHA FLOOD WITH 2 HEADS BLACK
extra long description
RAB GT500R GOTCHA 110 SENSOR AND 2
Additional Information
Viewing Angle
110 °
Equivalent Wattage
150 W (PAR-38 Lamp)
Color/Finish
Almond
includes
(2) Floodlight;Molded Gasket;Cover Plate
Power Source
Main
Standards Met
Ul Listed
Made in USA
yes
package quantity
12 PK;1 CT
Manufacturer Information
Manufacturers Part Number
GT500R
Brand
Rab Lighting
GTIN
00019813750019
UPC
019813750019
Taxonomies, Classifications, and Categories
Category Description
Industrial dimmers, motion sensors, & photo cells
Type
Wallpack
Availability
Manufacturer Status
Inactive
Packaging
Weight
1.9 lb
Weight per each
1.81
Carton
1
Package
12
Uses, Certifications, and Standards
environmental conditions
Industrial
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat