GT500RW - *Delsited* 500W Gotcha 110 Sensor + 2 Floods White

Rab Lighting

  • $103.96 (Each)
  • $103.96 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
GT500RW
Manufacturer
Rab Lighting
Manufacturer's Part Number
GT500RW
Description
*Delsited* 500W Gotcha 110 Sensor + 2 Floods White
Gotcha Sensor, Par-38 Lamp, 2 Lamps, 110 ° Viewing Angle, 15-1/2 In Length, Non Dimmable, 120 V Ac, 1 W, 150 W (Par-38 Lamp), Polycarbonate Material, Black, Main Power Source, 1.9 LB
Slang Terms

Categories
Motion Activated & Occupancy S - Occupancy Sensing Lighting
Classification
Industrial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
46171608 - Motion detectors
UPC/GTIN
019813750057 / 00019813750057
Weight per unit
1.81 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$103.96 (Each)
Resources
Images
 
 
GT500RW - Large Image
 
GT500RW - Large Image
 
GT500RW - Large Image
 
GT500RW - Small Image
Attachments
 
 
GT500RW - Specification Sheet
 
GT500RW - Specification Sheet
 
GT500RW - Specification Sheet
Other Links
 
 
GT500RW - Other
 
GT500RW - Other
 
GT500RW - Other
 
GT500RW - Other
 
GT500RW - Other
Features
Lamp Type
PAR-38 Lamp
Number of Lamps
2
Wattage
1 W
Voltage Rating
120 V ac
Material
Polycarbonate
interrupt rating
CN
amperage rating
OUTDOOR
Material, Color, and Finish
Color
SE
Dimensions and Weight
Length
15-1/2 in;39.4 cm
Descriptions
Product Type
Gotcha Sensor
Long Description
Gotcha Sensor, PAR-38 Lamp, 2 Lamps, 110 ° Viewing Angle, 15-1/2 in Length, Non Dimmable, 120 V ac, 1 W, 150 W (PAR-38 Lamp), Polycarbonate Material, Black, Main Power Source, 1.9 lb
Short Description
Gotcha Sensor, PAR-38 Lamp, 1 W, White
Features
Gotcha Sensor with two weatherproof, corrosion proof floodlights, molded gaskets and corrosion proof universal cover plate. Lamps not supplied.
Special Features
Non Fixture;New Vandal Resistant Grill;Protected Manual Override with Auto Reset;Double Look Down Lens
Description
*DELSITED* 500W GOTCHA 110 SENSOR + 2 FLOODS WHITE
extra long description
RAB GT500RW GOTCHA 110 SENS & 2 FL
Additional Information
Viewing Angle
110 °
Equivalent Wattage
150 W (PAR-38 Lamp)
Color/Finish
Black
includes
(2) Floodlight;Molded Gasket;Cover Plate
Power Source
Main
Standards Met
Ul Listed
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
GT500RW
Brand
Rab Lighting
GTIN
00019813750057
UPC
019813750057
Taxonomies, Classifications, and Categories
Category Description
Industrial dimmers, motion sensors, & photo cells
Type
Wallpack
Availability
Manufacturer Status
Inactive
Packaging
Weight
1.9 lb
Weight per each
1.81
Carton
1
Uses, Certifications, and Standards
environmental conditions
Industrial
Application
Outdoor
You must have an account to view stock levels

* All prices subject to change.