GT500RW - *Delsited* 500W Gotcha 110 Sensor + 2 Floods White

Rab Lighting

  • $103.96 (Each)
  • $103.96 (Each)
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
GT500RW
Manufacturer
Rab Lighting
Manufacturer's Part Number
GT500RW
Description
*Delsited* 500W Gotcha 110 Sensor + 2 Floods White
Gotcha Sensor, Par-38 Lamp, 2 Lamps, 110 ° Viewing Angle, 15-1/2 In Length, Non Dimmable, 120 V Ac, 1 W, 150 W (Par-38 Lamp), Polycarbonate Material, Black, Main Power Source, 1.9 LB
Slang Terms

Suggest a New Term
Categories
Motion Activated & Occupancy S - Occupancy Sensing Lighting Mark as Incorrect
Suggest a New Category
Classification
Industrial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
46171608 - Motion detectors
UPC/GTIN
019813750057 / 00019813750057
Weight per unit
1.81 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$103.96 (Each)
Resources
Images
 
 
GT500RW - Large Image
 
GT500RW - Large Image
 
GT500RW - Large Image
 
GT500RW - Small Image
Attachments
 
 
GT500RW - Specification Sheet
 
GT500RW - Specification Sheet
 
GT500RW - Specification Sheet
Other Links
 
 
GT500RW - Other
 
GT500RW - Other
 
GT500RW - Other
 
GT500RW - Other
 
GT500RW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
PAR-38 Lamp
Number of Lamps
2
Wattage
1 W
Voltage Rating
120 V ac
Material
Polycarbonate
amperage rating
OUTDOOR
interrupt rating
CN
Material, Color, and Finish
Color
SE
Dimensions and Weight
Length
15-1/2 in;39.4 cm
Descriptions
Product Type
Gotcha Sensor
Long Description
Gotcha Sensor, PAR-38 Lamp, 2 Lamps, 110 ° Viewing Angle, 15-1/2 in Length, Non Dimmable, 120 V ac, 1 W, 150 W (PAR-38 Lamp), Polycarbonate Material, Black, Main Power Source, 1.9 lb
Short Description
Gotcha Sensor, PAR-38 Lamp, 1 W, White
Features
Gotcha Sensor with two weatherproof, corrosion proof floodlights, molded gaskets and corrosion proof universal cover plate. Lamps not supplied.
Special Features
Non Fixture;New Vandal Resistant Grill;Protected Manual Override with Auto Reset;Double Look Down Lens
Description
*DELSITED* 500W GOTCHA 110 SENSOR + 2 FLOODS WHITE
extra long description
RAB GT500RW GOTCHA 110 SENS & 2 FL
Additional Information
Viewing Angle
110 °
Equivalent Wattage
150 W (PAR-38 Lamp)
Color/Finish
Black
includes
(2) Floodlight;Molded Gasket;Cover Plate
Power Source
Main
Standards Met
Ul Listed
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
GT500RW
Brand
Rab Lighting
GTIN
00019813750057
UPC
019813750057
Taxonomies, Classifications, and Categories
Category Description
Industrial dimmers, motion sensors, & photo cells
Type
Wallpack
Availability
Manufacturer Status
Inactive
Packaging
Weight
1.9 lb
Weight per each
1.81
Carton
1
Uses, Certifications, and Standards
environmental conditions
Industrial
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GT500RW.
Jump To:

Cross Referenced

These items are similar to GT500RW but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MLG180W Atlas Lighting Products n/a
LM37 Eaton Cooper Lighting n/a
LSV275RW Eaton Cooper Lighting n/a
73211 Morris 00601986732116
GT500RW RAB Lighting 00019813750057
LU300W RAB Lighting 00019813750118
STL110RW RAB Lighting 00019813760643

* All prices subject to change.

Begin Live Chat