HID110HEX39850BY - 110W Led Expnd Hid RPL 50K EX39 Rot Base

Rab Lighting

  • $224.54 (Each)
  • $224.54 (Each)

  • $1,347.24 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HID110HEX39850BY
Manufacturer
Rab Lighting
Manufacturer's Part Number
HID-110-H-EX39-850-BYP-SB
Description
110W Led Expnd Hid RPL 50K EX39 Rot Base
00019813749068|0019813|019813749068|01981374906|74906|H1D-110-H-EX39-850-Byp-SB|Hid 110 H EX39 850 Byp SB|HID110HEX39850BYPSB|Hid-110-H-EX39-850-Byp-SB|Hid Shoe Box 110W 400EQ 5K 13, 800LM 6PK|Rab H1D-110-H-EX39-850-Byp-SB|Rab Hid 110 H EX39 850 Byp SB|Rab HID110HEX39850BYPSB|Rab Hid-110-H-EX39-850-Byp-SB|Rab Lighting H1D-110-H-EX39-850-Byp-SB|Rab Lighting Hid 110 H EX39 850 Byp SB|Rab Lighting HID110HEX39850BYPSB|Rab Lighting Hid-110-H-EX39-850-Byp-SB|Rablighting H1D-110-H-EX39-850-Byp-SB|Rablighting Hid
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
019813749068 / 00019813749068
Weight per unit
4.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$224.54 (Each)
Standard Packaging
$1,347.24 (Per 6)
Resources
Images
 
 
HID110HEX39850BY - Large Image
 
HID110HEX39850BY - Small Image
Attachments
 
 
HID110HEX39850BY - Specification Sheet
Brochures
 
 
HID110HEX39850BY - Brochure
Other Links
 
 
HID110HEX39850BY - Other
 
HID110HEX39850BY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
100/277
Wattage
110
Shape
Shoe Box
Descriptions
Product Type
Hid Shoe Box 110W 400EQ 5K 13
extra long description
RAB HID-110-H-EX39-850-BYP-SB HID S
Long Description
00019813749068|0019813|019813749068|01981374906|74906|H1D-110-H-EX39-850-BYP-SB|HID 110 H EX39 850 BYP SB|HID110HEX39850BYPSB|HID-110-H-EX39-850-BYP-SB|HID Shoe Box 110W 400EQ 5K 13,800lm 6PK|RAB H1D-110-H-EX39-850-BYP-SB|RAB HID 110 H EX39 850 BYP SB|RAB HID110HEX39850BYPSB|RAB HID-110-H-EX39-850-BYP-SB|RAB Lighting H1D-110-H-EX39-850-BYP-SB|RAB Lighting HID 110 H EX39 850 BYP SB|RAB Lighting HID110HEX39850BYPSB|RAB Lighting HID-110-H-EX39-850-BYP-SB|RABLighting H1D-110-H-EX39-850-BYP-SB|RABLighting HID
Description
110W LED EXPND HID RPL 50K EX39 ROT BASE
Additional Information
Power Factor
0.9
lumens
13,800
average life
50000
Base
EX39
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
HID-110-H-EX39-850-BYP-SB
GTIN
00019813749068
UPC
019813749068
Taxonomies, Classifications, and Categories
Type
Lamps
Category Description
LED SPECIALTY LAMPS & MODULES
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
4.76
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat