HID20HEX39850BYP - 20W Led Hid WLPK Repl 50K Rot Base

Rab Lighting

  • $67.24 (Each)
  • $67.24 (Each)

  • $806.88 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HID20HEX39850BYP
Manufacturer
Rab Lighting
Manufacturer's Part Number
HID-20-H-EX39-850-BYP-WP
Description
20W Led Hid WLPK Repl 50K Rot Base
00019813832968|0019813|019813832968|01981383296|83296|H1D-20-H-EX39-850-Byp-WP|Hid 20 H EX39 850 Byp WP|HID20HEX39850BYPWP|Hid-20-H-EX39-850-Byp-WP|Hid WP 20W 100EQ EX39 CRI80 5K 3100LM|Rab H1D-20-H-EX39-850-Byp-WP|Rab Hid 20 H EX39 850 Byp WP|Rab HID20HEX39850BYPWP|Rab Hid-20-H-EX39-850-Byp-WP|Rab Lighting H1D-20-H-EX39-850-Byp-WP|Rab Lighting Hid 20 H EX39 850 Byp WP|Rab Lighting HID20HEX39850BYPWP|Rab Lighting Hid-20-H-EX39-850-Byp-WP|Rablighting H1D-20-H-EX39-850-Byp-WP|Rablighting Hid 20 H EX39 850 By
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
019813832968 / 00019813832968
Weight per unit
1.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.24 (Each)
Standard Packaging
$806.88 (Per 12)
Resources
Images
 
 
HID20HEX39850BYP - Large Image
 
HID20HEX39850BYP - Small Image
Brochures
 
 
HID20HEX39850BYP - Brochure
Other Links
 
 
HID20HEX39850BYP - Other
 
HID20HEX39850BYP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
100/277
Wattage
20
Material, Color, and Finish
color rendering index (cri)
80
Descriptions
extra long description
RAB HID-20-H-EX39-850-BYP-WP HID WP
Product Type
Hid WP 20W 100EQ EX39 CRI80 5K 3100LM
Description
20W LED HID WLPK REPL 50K ROT BASE
Long Description
00019813832968|0019813|019813832968|01981383296|83296|H1D-20-H-EX39-850-BYP-WP|HID 20 H EX39 850 BYP WP|HID20HEX39850BYPWP|HID-20-H-EX39-850-BYP-WP|HID WP 20W 100EQ EX39 CRI80 5K 3100LM|RAB H1D-20-H-EX39-850-BYP-WP|RAB HID 20 H EX39 850 BYP WP|RAB HID20HEX39850BYPWP|RAB HID-20-H-EX39-850-BYP-WP|RAB Lighting H1D-20-H-EX39-850-BYP-WP|RAB Lighting HID 20 H EX39 850 BYP WP|RAB Lighting HID20HEX39850BYPWP|RAB Lighting HID-20-H-EX39-850-BYP-WP|RABLighting H1D-20-H-EX39-850-BYP-WP|RABLighting HID 20 H EX39 850 BY
Additional Information
average life
50,000
lumens
3k
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
HID-20-H-EX39-850-BYP-WP
GTIN
00019813832968
UPC
019813832968
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
Lamps
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.06
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat