HID30HE26850BYPW - *Delisted* 30W Led Hid WLPK Repl 50K Med Rot Base

Rab Lighting

  • $79.46 (Each)
  • $79.46 (Each)

  • $953.52 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HID30HE26850BYPW
Manufacturer
Rab Lighting
Manufacturer's Part Number
HID-30-H-E26-850-BYP-WP
Description
*Delisted* 30W Led Hid WLPK Repl 50K Med Rot Base
00019813832999|0019813|019813832999|01981383299|83299|H1D-30-H-E26-850-Byp-WP|Hid 30 H E26 850 Byp WP|HID30HE26850BYPWP|Hid-30-H-E26-850-Byp-WP|Hid WP 30W 150EQ E26 CRI80 5K 4650LM|Rab H1D-30-H-E26-850-Byp-WP|Rab Hid 30 H E26 850 Byp WP|Rab HID30HE26850BYPWP|Rab Hid-30-H-E26-850-Byp-WP|Rab Lighting H1D-30-H-E26-850-Byp-WP|Rab Lighting Hid 30 H E26 850 Byp WP|Rab Lighting HID30HE26850BYPWP|Rab Lighting Hid-30-H-E26-850-Byp-WP|Rablighting H1D-30-H-E26-850-Byp-WP|Rablighting Hid 30 H E26 850 Byp WP|Rablightin
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
019813832999 / 00019813832999
Weight per unit
1.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$79.46 (Each)
Standard Packaging
$953.52 (Per 12)
Resources
Images
 
 
HID30HE26850BYPW - Large Image
 
HID30HE26850BYPW - Large Image
 
HID30HE26850BYPW - Small Image
Brochures
 
 
HID30HE26850BYPW - Brochure
 
HID30HE26850BYPW - Brochure
Other Links
 
 
HID30HE26850BYPW - Other
 
HID30HE26850BYPW - Other
 
HID30HE26850BYPW - Other
 
HID30HE26850BYPW - Other
 
HID30HE26850BYPW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
100/277
Wattage
30
interrupt rating
CN
amperage rating
OUTDOOR
Lamp Type
OUTDOOR
Material, Color, and Finish
color rendering index (cri)
Open Office, Retail
Backing Material
E26 (MEDIUM)
Color
Classroom, Conference Room, Corridor
Dimensions and Weight
Length
GARAGE & CANOPY
Descriptions
extra long description
RAB HID-30-H-E26-850-BYP-WP HID WP
Product Type
Hid WP 30W 150EQ E26 CRI80 5K 4650LM
Description
*DELISTED* 30W LED HID WLPK REPL 50K MED ROT BASE
Long Description
00019813832999|0019813|019813832999|01981383299|83299|H1D-30-H-E26-850-BYP-WP|HID 30 H E26 850 BYP WP|HID30HE26850BYPWP|HID-30-H-E26-850-BYP-WP|HID WP 30W 150EQ E26 CRI80 5K 4650LM|RAB H1D-30-H-E26-850-BYP-WP|RAB HID 30 H E26 850 BYP WP|RAB HID30HE26850BYPWP|RAB HID-30-H-E26-850-BYP-WP|RAB Lighting H1D-30-H-E26-850-BYP-WP|RAB Lighting HID 30 H E26 850 BYP WP|RAB Lighting HID30HE26850BYPWP|RAB Lighting HID-30-H-E26-850-BYP-WP|RABLighting H1D-30-H-E26-850-BYP-WP|RABLighting HID 30 H E26 850 BYP WP|RABLightin
Construction
Full Wattage
Additional Information
average life
Light Commercial, Residential, Restroom
lumens
Light Commercial, Residential, Restroom
Coating
1,500
battery life
Controls for use with pipe freeze protection
Reflector Type
Open Office, Retail
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
HID-30-H-E26-850-BYP-WP
sub brand
Cooper Metalux
GTIN
00019813832999
UPC
019813832999
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
Outdoor
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.8
Carton
1
Package
12
Uses, Certifications, and Standards
environmental conditions
Industrial
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat