HID40HE26850BYPW - 40W Led Hid WLPK Repl 50K Med Rot Base

Rab Lighting Inc

  • $85.30 (Each)
  • $85.30 (Each)

  • $1,023.60 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HID40HE26850BYPW
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
HID-40-H-E26-850-BYP-WP
Description
40W Led Hid WLPK Repl 50K Med Rot Base
Hid Replacements 6200 Lumens Hid Wallpack 40W 200EQ E26 CRI80 5000K
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
019813832906 / 00019813832906
Weight per unit
1.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$85.30 (Each)
Standard Packaging
$1,023.60 (Per 12)
Resources
Images
 
 
HID40HE26850BYPW - Small Image
 
HID40HE26850BYPW - Large Image
Other Links
 
 
HID40HE26850BYPW - Other
 
HID40HE26850BYPW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
100/277
Wattage
40
Material, Color, and Finish
color rendering index (cri)
80
Descriptions
extra long description
RAB HID-40-H-E26-850-BYP-WP HID WP
Product Type
Hid WP 40W 200EQ E26 CRI80 5K 6200LM
Description
40W LED HID WLPK REPL 50K MED ROT BASE
Long Description
Hid Replacements 6200 Lumens Hid Wallpack 40W 200Eq E26 CRI80 5000K
Additional Information
lumens
6200
average life
50,000
Manufacturer Information
Manufacturers Part Number
HID-40-H-E26-850-BYP-WP
Brand
RAB Lighting Inc
GTIN
00019813832906
UPC
019813832906
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
Lamps
Packaging
Weight per each
1.68
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat