HID40HEX39850BYP - *Delisted*40W Led Hid WLPK RPL 5K Ext Mog Rot Base

Rab Lighting

  • $85.30 (Each)
  • $0.00 (Per 0)

  • $85.30 (Each)

  • $1,023.60 (Per 12)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HID40HEX39850BYP
Manufacturer
Rab Lighting
Manufacturer's Part Number
HID-40-H-EX39-850-BYP-WP
Description
*Delisted*40W Led Hid WLPK RPL 5K Ext Mog Rot Base
00019813749013|0019813|019813749013|01981374901|74901|H1D-40-H-EX39-850-Byp-WP|Hid 40 H EX39 850 Byp WP|HID40HEX39850BYPWP|Hid-40-H-EX39-850-Byp-WP|Hid Wall Pack 40W 200EQ 5K 6, 200LM 12PK|Rab H1D-40-H-EX39-850-Byp-WP|Rab Hid 40 H EX39 850 Byp WP|Rab HID40HEX39850BYPWP|Rab Hid-40-H-EX39-850-Byp-WP|Rab Lighting H1D-40-H-EX39-850-Byp-WP|Rab Lighting Hid 40 H EX39 850 Byp WP|Rab Lighting HID40HEX39850BYPWP|Rab Lighting Hid-40-H-EX39-850-Byp-WP|Rablighting H1D-40-H-EX39-850-Byp-WP|Rablighting Hid 40 H EX39 850
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
019813749013 / 00019813749013
Weight per unit
2.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$85.30 (Each)
Carton
None Available
Standard Packaging
$1,023.60 (Per 12)
Resources
Images
 
 
HID40HEX39850BYP - Large Image
 
HID40HEX39850BYP - Large Image
 
HID40HEX39850BYP - Small Image
Other Links
 
 
HID40HEX39850BYP - Other
 
HID40HEX39850BYP - Other
 
HID40HEX39850BYP - Other
 
HID40HEX39850BYP - Other
Attachments
 
 
HID40HEX39850BYP - Specification Sheet
 
HID40HEX39850BYP - Specification Sheet
Brochures
 
 
HID40HEX39850BYP - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
100/277
Wattage
40
amperage rating
Full Wattage
Lamp Type
OUTDOOR
Shape
Wall Pack
Material, Color, and Finish
Finish
Light Commercial, Residential, Restroom
Backing Material
E26 (MEDIUM)
Color
SE
Dimensions and Weight
Length
GARAGE & CANOPY
Size
Light Commercial, Residential, Restroom
Descriptions
Product Type
Hid Wall Pack 40W 200EQ 5K 6
extra long description
RAB HID-40-H-EX39-850-BYP-WP HID Wa
Description
*DELISTED*40W LED HID WLPK RPL 5K EXT MOG ROT BASE
Long Description
00019813749013|0019813|019813749013|01981374901|74901|H1D-40-H-EX39-850-BYP-WP|HID 40 H EX39 850 BYP WP|HID40HEX39850BYPWP|HID-40-H-EX39-850-BYP-WP|HID Wall Pack 40W 200EQ 5K 6,200lm 12PK|RAB H1D-40-H-EX39-850-BYP-WP|RAB HID 40 H EX39 850 BYP WP|RAB HID40HEX39850BYPWP|RAB HID-40-H-EX39-850-BYP-WP|RAB Lighting H1D-40-H-EX39-850-BYP-WP|RAB Lighting HID 40 H EX39 850 BYP WP|RAB Lighting HID40HEX39850BYPWP|RAB Lighting HID-40-H-EX39-850-BYP-WP|RABLighting H1D-40-H-EX39-850-BYP-WP|RABLighting HID 40 H EX39 850
Additional Information
Power Factor
0.9
supply voltage
Light Commercial, Residential, Restroom
lumens
Full Wattage
Power Rating
Hands/skin, industrial sites.
Knockouts
Light Commercial, Residential, Restroom
average life
Commercial lighting spaces
Base
EX39
Fixture Type
Fluorescent industrial lighting fixture
Reflector Type
Fluorescent industrial lighting fixture
battery life
For Airport, Healthcare, Petroleum And Convenience Store, Restaurant And Hospitality
Coating
For Airport, Healthcare, Petroleum And Convenience Store, Restaurant And Hospitality
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
HID-40-H-EX39-850-BYP-WP
sub brand
Auto
GTIN
00019813749013
UPC
019813749013
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
Lamps
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
2.07
Carton
0
Package
12
Uses, Certifications, and Standards
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat