HSLED13A - 13W Led FLD/Spot 51K BRZ

Rab Lighting Inc

  • $350.77 (Each)
  • $350.77 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HSLED13A
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
HSLED13A
Description
13W Led FLD/Spot 51K BRZ
Landscape 1640 Lumens Spot Bullet 13W 5000K Bronze
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
019813331270 / 00019813331270
Weight per unit
4.94 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$350.77 (Each)
Resources
Images
 
 
HSLED13A - Small Image
 
HSLED13A - Large Image
 
HSLED13A - Video
Other Links
 
 
HSLED13A - Other
 
HSLED13A - Other
Attachments
 
 
HSLED13A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
13
Descriptions
Description
13W LED FLD/SPOT 51K BRZ
Long Description
Landscape 1640 Lumens Spot Bullet 13W 5000K Bronze
Special Features
LED
Product Type
Lflood 13W Cool Spot Bullet W/ Hood BZ
extra long description
RAB HSLED13A LFLOOD 13W COOL SPOT B
Additional Information
lumens
1502
media
Yes
Manufacturer Information
Manufacturers Part Number
HSLED13A
Brand
RAB Lighting Inc
GTIN
00019813331270
UPC
019813331270
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight per each
4.94
Carton
1
Uses, Certifications, and Standards
Mounting
CEILING
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat