LES13 - 13W Led BLT FLD 50K BRZ

Rab Lighting Inc

  • $70.34 (Each)
  • $70.34 (Each)

  • $844.08 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LES13
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
LES13
Description
13W Led BLT FLD 50K BRZ
Floodlights 1169 Lumens Les 13W 5000K Bronze
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
019813497235 / 00019813497235
Weight per unit
1.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.34 (Each)
Standard Packaging
$844.08 (Per 12)
Resources
Other Links
 
 
LES13 - Other
 
LES13 - Other
Attachments
 
 
LES13 - Specification Sheet
Images
 
 
LES13 - Large Image
 
LES13 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
13
Descriptions
Description
13W LED BLT FLD 50K BRZ
Product Type
Leslieflood 13W 120V 5K 80CRI BZ
extra long description
RAB LES13 LESLIEFLOOD 13W 120V 5K 8
Long Description
Floodlights 1169 Lumens Les 13W 5000K Bronze
Additional Information
lumens
1169
Manufacturer Information
Manufacturers Part Number
LES13
Brand
RAB Lighting Inc
GTIN
00019813497235
UPC
019813497235
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight per each
1.32
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Outdoor
Mounting
CEILING
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat