LFLED5YA - 5W Led Compact FLD 30K BRZ

Rab Lighting Inc

  • $115.95 (Each)
  • $115.95 (Each)

  • $695.70 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LFLED5YA
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
LFLED5YA
Description
5W Led Compact FLD 30K BRZ
Landscape 208 Lumens Lflood 5W Warm Led Landscape Flood Bronze
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111605 - Landscape lighting
UPC/GTIN
019813032320 / 00019813032320
Weight per unit
1.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$115.95 (Each)
Standard Packaging
$695.70 (Per 6)
Resources
Images
 
 
LFLED5YA - Large Image
 
LFLED5YA - Small Image
 
LFLED5YA - Video
Other Links
 
 
LFLED5YA - Other
 
LFLED5YA - Other
Attachments
 
 
LFLED5YA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
100/240
Wattage
5
Material, Color, and Finish
fixture material
Die Cast Aluminum
Descriptions
Description
5W LED COMPACT FLD 30K BRZ
Product Type
Lflood 5W Warm Lfled Bronze
Long Description
Landscape 208 Lumens Lflood 5W Warm Led Landscape Flood Bronze
extra long description
RAB LFLED5YA LFLOOD 5W WARM LFLED
Additional Information
media
Yes
lumens
208
Manufacturer Information
Manufacturers Part Number
LFLED5YA
Brand
RAB Lighting Inc
GTIN
00019813032320
UPC
019813032320
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight per each
1.46
Carton
1
Package
6
Uses, Certifications, and Standards
Mounting
CEILING
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat