LFLED6LVYYA - 6W Led LNDSCP FLD 27K BRZ

Rab Lighting Inc

  • $119.61 (Each)
  • $119.61 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LFLED6LVYYA
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
LFLED6LVYYA
Description
6W Led LNDSCP FLD 27K BRZ
Landscape 226 Lumens Fern Lflood 6W 12V Ac 2700K Led Hood SPIKE8 Allen Key Textured Bronze
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111605 - Landscape lighting
UPC/GTIN
019813502830 / 00019813502830
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$119.61 (Each)
Resources
Images
 
 
LFLED6LVYYA - Small Image
 
LFLED6LVYYA - Large Image
Attachments
 
 
LFLED6LVYYA - Specification Sheet
Other Links
 
 
LFLED6LVYYA - Other
 
LFLED6LVYYA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
12
Wattage
6
Material, Color, and Finish
Color
Bronze
fixture material
Die Cast Aluminum
Descriptions
Description
6W LED LNDSCP FLD 27K BRZ
Product Type
612V Ac 27KHOOD SPIKE8 Allen Key Tex-BZ
extra long description
RAB LFLED6LVYYA 612V AC 27KHOOD SPI
Long Description
Landscape 226 Lumens Fern Lflood 6W 12V Ac 2700K Led Hood Spike8 Allen Key Textured Bronze
Manufacturer Information
Manufacturers Part Number
LFLED6LVYYA
Brand
RAB Lighting Inc
GTIN
00019813502830
UPC
019813502830
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight per each
1.6
Carton
1
Uses, Certifications, and Standards
Mounting
CEILING
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat