LFLED8A - 8W Led Bullet FLD 50K BRZ

Rab Lighting Inc

  • $169.97 (Each)
  • $169.97 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LFLED8A
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
LFLED8A
Description
8W Led Bullet FLD 50K BRZ
Landscape 588 Lumens Lflood 8W Cool Led Landscape Flood Bronze
Slang Terms

Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111605 - Landscape lighting
UPC/GTIN
019813220970 / 00019813220970
Weight per unit
1.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$169.97 (Each)
Resources
Images
 
 
LFLED8A - Large Image
 
LFLED8A - Small Image
Attachments
 
 
LFLED8A - Specification Sheet
Other Links
 
 
LFLED8A - Other
 
LFLED8A - Other
 
LFLED8A - Other
 
LFLED8A - Other
Features
Voltage Rating
100/240
Wattage
8
Material, Color, and Finish
Color
Bronze
fixture material
Die Cast Aluminum
Descriptions
extra long description
RAB LFLED8A LFLOOD 8W COOL LFLED B
Long Description
Landscape 588 Lumens Lflood 8W Cool Led Landscape Flood Bronze
Product Type
Lflood 8W Cool Lfled Bronze
Description
8W LED BULLET FLD 50K BRZ
Additional Information
lumens
588
Manufacturer Information
Manufacturers Part Number
LFLED8A
Brand
RAB Lighting Inc
GTIN
00019813220970
UPC
019813220970
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight per each
1.59
Carton
1
Uses, Certifications, and Standards
Mounting
CEILING
Application
Outdoor
You must have an account to view stock levels
There were no add-on items found for LFLED8A.

* All prices subject to change.