LFLED8NA - 8W Led Bullet FLD 40K BRZ

Rab Lighting Inc

  • $169.97 (Each)
  • $169.97 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LFLED8NA
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
LFLED8NA
Description
8W Led Bullet FLD 40K BRZ
Landscape 469 Lumens Lflood 8W Neutral Led Landscape Flood Bronze
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111605 - Landscape lighting
UPC/GTIN
019813221229 / 00019813221229
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$169.97 (Each)
Resources
Images
 
 
LFLED8NA - Large Image
 
LFLED8NA - Small Image
Other Links
 
 
LFLED8NA - Other
 
LFLED8NA - Other
 
LFLED8NA - Other
 
LFLED8NA - Other
Attachments
 
 
LFLED8NA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
100/240
Wattage
8
Material, Color, and Finish
Color
Bronze
fixture material
Die Cast Aluminum
Descriptions
Product Type
Lflood 8W Neut Lfled Bronze
extra long description
RAB LFLED8NA LFLOOD 8W NEUT LFLED
Long Description
Landscape 469 Lumens Lflood 8W Neutral Led Landscape Flood Bronze
Description
8W LED BULLET FLD 40K BRZ
Additional Information
lumens
469
Manufacturer Information
Manufacturers Part Number
LFLED8NA
Brand
RAB Lighting Inc
GTIN
00019813221229
UPC
019813221229
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight per each
1.6
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
Mounting
CEILING
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat