LFLED8NW - White 8W Led Bullet Flood 4000K

Rab Lighting Inc

  • $159.26 (Each)
  • $159.26 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LFLED8NW
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
LFLED8NW
Description
White 8W Led Bullet Flood 4000K
Landscape 469 Lumens Lflood 8W Neutral Led Landscape Flood White
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111605 - Landscape lighting
UPC/GTIN
019813221243 / 00019813221243
Weight per unit
1.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$159.26 (Each)
Resources
Images
 
 
LFLED8NW - Large Image
 
LFLED8NW - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
Attachments
 
 
LFLED8NW - Specification Sheet
Other Links
 
 
LFLED8NW - Other
 
LFLED8NW - Other
 
LFLED8NW - Other
 
LFLED8NW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
100/240
Wattage
8
Material, Color, and Finish
Color
Black
fixture material
Die Cast Aluminum
Descriptions
Description
WHITE 8W LED BULLET FLOOD 4000K
Product Type
Lflood 8W Neut Lfled WH
extra long description
RAB LFLED8NW LFLOOD 8W NEUT LFLED
Long Description
Landscape 469 Lumens Lflood 8W Neutral Led Landscape Flood White
Additional Information
lumens
469
Manufacturer Information
Brand
RAB Lighting Inc
Manufacturers Part Number
LFLED8NW
GTIN
00019813221243
UPC
019813221243
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight per each
1.55
Carton
1
Uses, Certifications, and Standards
Mounting
CEILING
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat