LFLED8YA - 8W Led Bullet FLD 30K BRZ

Rab Lighting Inc

  • $169.97 (Each)
  • $169.97 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LFLED8YA
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
LFLED8YA
Description
8W Led Bullet FLD 30K BRZ
Landscape 511 Lumens Lflood 8W Warm Led Landscape Flood Bronze
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111605 - Landscape lighting
UPC/GTIN
019813221267 / 00019813221267
Weight per unit
1.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$169.97 (Each)
Resources
Images
 
 
LFLED8YA - Small Image
 
LFLED8YA - Large Image
Attachments
 
 
LFLED8YA - Specification Sheet
Other Links
 
 
LFLED8YA - Other
 
LFLED8YA - Other
 
LFLED8YA - Other
 
LFLED8YA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
100/240
Wattage
8
Material, Color, and Finish
Color
Bronze
fixture material
Die Cast Aluminum
Descriptions
Long Description
Landscape 511 Lumens Lflood 8W Warm Led Landscape Flood Bronze
extra long description
RAB LFLED8YA LFLOOD 8W WARM LFLED
Product Type
Lflood 8W Warm Lfled Bronze
Description
8W LED BULLET FLD 30K BRZ
Additional Information
lumens
511
Manufacturer Information
Manufacturers Part Number
LFLED8YA
Brand
RAB Lighting Inc
GTIN
00019813221267
UPC
019813221267
Taxonomies, Classifications, and Categories
Type
FLOODLIGHT
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight per each
1.59
Carton
1
Uses, Certifications, and Standards
Mounting
CEILING
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat