LFLED8YB - 8W Led BLT FLD BLK 30K

Rab Lighting Inc

  • $129.06 (Each)
  • $129.06 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LFLED8YB
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
LFLED8YB
Description
8W Led BLT FLD BLK 30K
Landscape 511 Lumens Lflood 8W Warm Led Landscape Flood Black
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111605 - Landscape lighting
UPC/GTIN
019813221298 / 00019813221298
Weight per unit
1.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$129.06 (Each)
Resources
Images
 
 
LFLED8YB - Small Image
 
LFLED8YB - Large Image
Attachments
 
 
LFLED8YB - Specification Sheet
Other Links
 
 
LFLED8YB - Other
 
LFLED8YB - Other
 
LFLED8YB - Other
 
LFLED8YB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
100/240
Wattage
8
Material, Color, and Finish
Color
Black
fixture material
Die Cast Aluminum
Descriptions
Description
8W LED BLT FLD BLK 30K
Product Type
Lflood 8W Warm Lfled Black
extra long description
RAB LFLED8YB LFLOOD 8W WARM LFLED
Long Description
Landscape 511 Lumens Lflood 8W Warm Led Landscape Flood Black
Additional Information
lumens
511
Manufacturer Information
Manufacturers Part Number
LFLED8YB
Brand
RAB Lighting Inc
GTIN
00019813221298
UPC
019813221298
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight per each
1.63
Carton
1
Uses, Certifications, and Standards
Mounting
CEILING
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat