PIP30D10 - 30W Led FLD 50K W/Arm BRZ

Rab Lighting

  • $154.75 (Each)
  • $154.75 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PIP30D10
Manufacturer
Rab Lighting
Manufacturer's Part Number
PIP30/D10
Description
30W Led FLD 50K W/Arm BRZ
00198134948077|0001981|00198134948077|19813494807|94807|P1P30D10|PIP30D10|Rab LGHT P1P30D10|Rab LGHT PIP30D10|Rab Lighting P1P30D10|Rab Lighting PIP30D10|Rab P1P30D10|Rab PIP30D10|Rab-Lamp P1P30D10|Rab-Lamp PIP30D10|Rablighting P1P30D10|Rablighting PIP30D10|20332805
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813494807 / 00019813494807
Weight per unit
3.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$154.75 (Each)
Resources
Other Links
 
 
PIP30D10 - Other
Images
 
 
PIP30D10 - Large Image
 
PIP30D10 - Small Image
 
PIP30D10 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
30W LED FLD 50K W/ARM BRZ
Product Type
Pipflood 30W 5000K Led Dim
extra long description
RAB PIP30/D10 PIPFLOOD 30W 5000K L
Long Description
00198134948077|0001981|00198134948077|19813494807|94807|P1P30D10|PIP30D10|RAB Lght P1P30D10|RAB Lght PIP30D10|RAB Lighting P1P30D10|RAB Lighting PIP30D10|RAB P1P30D10|RAB PIP30D10|RAB-LAMP P1P30D10|RAB-LAMP PIP30D10|RABLIGHTING P1P30D10|RABLIGHTING PIP30D10|20332805
Manufacturer Information
Brand
RAB LIGTHING
Manufacturers Part Number
PIP30/D10
GTIN
00019813494807
UPC
019813494807
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
3.57
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat